!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Inside Diameter
Wall Thickness
Material of Construction
Colour
Closure Type
Min. Operating Temperature
Max. Operating Temperature
Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Wraparound Cable Sleeving

This cable sleeving wraps around hose, cable, and wire harnesses to organize them into bundles. Some types of cable sleeving also offer protection against abrasions, punctures, high temperatures, or other environmental conditions. It has a slit along the entire length that allows sections of hose or cable to enter or leave without breaking up the sleeve's structure. This sleeving will stay closed while in use.

https://catalogue.grainger.ca/?hybris=true

55 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TECHFLEX
  • BRAIDED SLEEVING, ⅜ IN ID, 150 FT L, SELF WRAP, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG2RMH1
  • Mfr. Model # F6N0.38BK
  • EHC: EHC :
  • This braided sleeving is made of PET, and is black. It features flexibility. In addition, it meets the standards for ABYC certified, CSA certified, FAR-25, RoHS, and RU certified. It has length of 150 feet It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 4 IN INSIDE D, 10 FT L, HOOK-AND-LOOP, NYLON, BLACK, -49 ° F TO 302 ° F
  • Item # WWG2RMK3
  • Mfr. Model # DWN4.00BK10
  • EHC: EHC :
  • This sleeving is made of nylon, and is black. It features harsh environment, heavy duty, retro fit installation. In addition, it meets the standards for RoHS. It has length of 10 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, ½ IN ID, 48 IN L, ADHESIVE SEAL, SELF WRAP, FIBERGLASS, SILVER, -40 ° F TO 400 ° F
  • Item # WWG2RMR7
  • Mfr. Model # T6F0.50SV
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is silver-coloured. It features extreme temperature resistance, radiant heat reflection. In addition, it meets the standards for FAR-25 and RoHS. It has length of 48 inches. It is for use with cables, lines, and wire bundles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 1¼ IN ID, 25 FT L, HOOK-AND-LOOP, EXPANDABLE, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG1UYA6
  • Mfr. Model # FWN1.25BK25
  • EHC: EHC :
  • This sleeving is made of PET, and is black. It features heavy-duty construction. In addition, it meets the standards for CSA certified, RoHS, and is RU certified. It has length of 25 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • BRAIDED SLEEVING, ¼ IN ID, 20 FT L, SELF WRAP, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG2RMG9
  • Mfr. Model # F6N0.25BK20
  • EHC: EHC :
  • This braided sleeving is made of PET, and is black. It features flexibility. In addition, it meets the standards for ABYC certified, CSA certified, FAR-25, RoHS, and RU certified. It has length of 20 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • BRAIDED SLEEVING, 1 IN ID, 84 IN L, SELF WRAP, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG2RLT5
  • Mfr. Model # F6N1.00BK7
  • EHC: EHC :
  • This braided sleeving is made of PET, and is black. It features flexibility. In addition, it meets the standards for ABYC certified, CSA certified, FAR-25, RoHS, and RU certified. It has length of 84 inch. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 2 IN ID, 25 FT L, HOOK-AND-LOOP, EXPANDABLE, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG1UYA7
  • Mfr. Model # FWN2.00BK25
  • EHC: EHC :
  • This sleeving is made of PET, and is black. It features heavy-duty construction. In addition, it meets the standards for CSA certified, RoHS, and is RU certified. It has length of 25 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 2 IN ID, 100 FT L, HOOK-AND-LOOP, EXPANDABLE, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG2RMG5
  • Mfr. Model # FWN2.00BK
  • EHC: EHC :
  • This sleeving is made of PET, and is black. It features heavy-duty construction. In addition, it meets the standards for CSA certified, RoHS, and is RU certified. It has length of 100 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 109
  • TECHFLEX
  • SLEEVING, ½ IN ID, 100 FT L, HOOK-AND-LOOP, EXPANDABLE, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG2RMG3
  • Mfr. Model # FWN0.50BK
  • EHC: EHC :
  • This sleeving is made of PET, and is black. It features heavy-duty construction. In addition, it meets the standards for CSA certified, RoHS, and is RU certified. It has length of 100 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • BRAIDED SLEEVING, ¼ IN ID, 100 FT L, SELF WRAP, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG1UYA8
  • Mfr. Model # F6N0.25BK100
  • EHC: EHC :
  • This braided sleeving is made of PET, and is black. It features flexibility. In addition, it meets the standards for ABYC certified, CSA certified, FAR-25, RoHS, and RU certified. It has length of 100 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 1¼ IN ID, 100 FT L, HOOK-AND-LOOP, EXPANDABLE, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG2RMG4
  • Mfr. Model # FWN1.25BK
  • EHC: EHC :
  • This sleeving is made of PET, and is black. It features heavy-duty construction. In addition, it meets the standards for CSA certified, RoHS, and is RU certified. It has length of 100 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 109
  • TECHFLEX
  • SLEEVING, 1½ IN ID, 25 FT L, HOOK-AND-LOOP, NYLON, BLACK, -49 ° F TO 302 ° F
  • Item # WWG2RMJ6
  • Mfr. Model # DWN1.50BK25
  • EHC: EHC :
  • This sleeving is made of nylon, and is black. It features harsh environment, heavy duty, retro fit installation. In addition, it meets the standards for RoHS. It has length of 25 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, ⅜ IN ID, 48 IN L, ADHESIVE SEAL, SELF WRAP, FIBERGLASS, SILVER, -40 ° F TO 400 ° F
  • Item # WWG2RMR6
  • Mfr. Model # T6F0.38SV
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is silver-coloured. It features extreme temperature resistance, radiant heat reflection. In addition, it meets the standards for FAR-25 and RoHS. It has length of 48 inches. It is for use with cables, lines, and wire bundles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • WELD WRAP, 3 IN ID, 25 FT L, HOOK-AND-LOOP, FIBERGLASS, BLACK, -76 ° F TO 750 ° F
  • Item # WWG2RMT5
  • Mfr. Model # WWN3.00BK25
  • EHC: EHC :
  • This weld wrap is made of fiberglass, and is black. It features extreme temperature resistance, and is heavy duty. In addition, it meets the standards for FED 191/5903. It has length of 25 feet. It is for use with hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 109
  • TECHFLEX
  • SLEEVING, ¾ IN ID, 25 FT L, HOOK-AND-LOOP, EXPANDABLE, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG1UYA5
  • Mfr. Model # FWN0.75BK25
  • EHC: EHC :
  • This sleeving is made of PET, and is black. It features heavy-duty construction. In addition, it meets the standards for CSA certified, RoHS, and is RU certified. It has length of 25 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • BRAIDED SLEEVING, 1½ IN ID, 25 FT L, SELF WRAP, PET, BLACK, -94 ° F TO 257 ° F
  • Item # WWG1UYB3
  • Mfr. Model # F6N1.50BK25
  • EHC: EHC :
  • This braided sleeving is made of PET, and is black. It features flexibility. In addition, it meets the standards for ABYC certified, CSA certified, FAR-25, RoHS, and RU certified. It has length of 25 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list