BRAIDED SLEEVING, ¼ IN ID, 20 FT L, SELF WRAP, PET, BLACK, -94 ° F TO 257 ° F
BRAIDED SLEEVING, ¼ IN ID, 20 FT L, SELF WRAP, PET, BLACK, -94 ° F TO 257 ° F
TECHFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This braided sleeving is made of PET, and is black. It features flexibility. In addition, it meets the standards for ABYC certified, CSA certified, FAR-25, RoHS, and RU certified. It has length of 20 feet. It is for use with cables, hoses, and wires.
Technical Specs
Item Braided Sleeving
Sleeve Construction Braided
Max. Operating Temperature 257 Degrees F
Wall Thickness 0.03 in
Length 20 ft
For Use With Cables, Hoses, Wires
Expandable No
For Maximum Bundle Diameter 0.25 in
Min. Operating Temperature -94 Degrees F
Properties Abrasion Resistant
Material of Construction PET
Inside Diameter 1/4 in
Colour Black
Closure Type Self Wrap
Description/Special Features Flexible
Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified
For Minimum Bundle Diameter 0.13 in
Related Products
TECHFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$496.96
/ EACH
TECHFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$209.80
/ EACH