!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Brand

Wire Spool Hand Trucks

https://catalogue.grainger.ca/?hybris=true

1 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GREENLEE
  • Hand Truck Wire Cart,47 x 23 In
  • Item # GLE38733
  • Mfr. Model # 38733
  • EHC: EHC :
  • Hand truck wire cart, wire cart, load capacity max spool wt. Cap. 300 lbs. lb., noseplate depth 14in., noseplate width 20 in., overall depth 25 in., overall length 47 in., overall width 23 in., overall height 47 in., steel material, matte finish, green, handle type steel, wheel type solid rubber, wheel dia. 8 in., wheel width 2 in., wheel bearings ball, include five 5/8 in diameter reel spindles for storing and dispensing up to fifteen 500 ft. spools of #14 THHN wire, wire dispensing guides.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 641
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list