!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Hand Truck Wire Cart,47 x 23 In

Hand Truck Wire Cart,47 x 23 In

GREENLEE

Hand Truck Wire Cart,47 x 23 In close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Hand Truck Wire Cart,47 x 23 In

Hand Truck Wire Cart,47 x 23 In

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,775.53 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE38733
  • Mfr. Model # 38733
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 641
  • Shipping Weight 58.0 lbs

Product Details

Hand truck wire cart, wire cart, load capacity max spool wt. Cap. 300 lbs. lb., noseplate depth 14in., noseplate width 20 in., overall depth 25 in., overall length 47 in., overall width 23 in., overall height 47 in., steel material, matte finish, green, handle type steel, wheel type solid rubber, wheel dia. 8 in., wheel width 2 in., wheel bearings ball, include five 5/8 in diameter reel spindles for storing and dispensing up to fifteen 500 ft. spools of #14 THHN wire, wire dispensing guides.

Technical Specs

  • Item Hand Truck Wire Cart
  • Number of Spindles 5
  • Frame Material Steel
  • Colour Green
  • Handle Type Handlebar
  • Nose Plate Depth 14"
  • Overall Depth 25 in
  • Overall Width 23 in
  • Load Capacity 300 lbs.
  • Spindle Diameter 1/2 in
  • Charger Type Pneumatic
  • Features Dispense Multiple Wires in All Directions
  • Includes Five 5/8" Diameter Reel Spindles for Storing and Dispensing Up to Fifteen 500 ft. Spools of #14 Thhn Wire, Wire Dispensing Guides
  • Nose Plate Width 20"
  • Overall Height 46 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list