!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Axle-Mounted Wheel Dia.
Axle-Mounted Wheel Type
Axle-Mounted Wheel/Tread Material
Load Capacity
Overall Width
Overall Height
Caster Wheel/Tread Material
Caster/Wheel Configuration
Handle Type

Wire Spool Carts

https://catalogue.grainger.ca/?hybris=true

11 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DURHAM
  • Wire Spool Cart, 1200 Lbs, Gray
  • Item # DHMMWSR8LP95
  • Mfr. Model # MWSR8LP95
  • EHC: EHC :
  • Mobile spool rack. Heavy-duty 14 gauge fully welded construction. Ships fully assembled. 1,200 pound capacity. Louvered panels on both ends accommodate plastic Hook-On(R) bins (sold seperately). Includes 8 rods to hang wire spools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • WIRE SPOOL CART,PORTABLE,H 51-1/4 I
  • Item # GGM34D659
  • Mfr. Model # 34D659
  • EHC: EHC :
  • GGM34D658 and GGN34D659 include 4 wire spool bars for different sizes of spools. Pays out wire and hose quickly and easily. Shipped assembled.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 641
  • GREENLEE
  • Hand Truck Wire Cart,54 1/2x26 1/2 In
  • Item # GLE911
  • Mfr. Model # 911
  • EHC: EHC :
  • Hand truck wire cart, overall height 54 1/2 inches, overall depth 26 1/2 inches, overall width 27 inches, 5 reel axle storage, wire guide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 641
  • VESTIL
  • CADDY REEL WIRE W/CASTERS + HANDLE
  • Item # VESWIRE-D-WHK
  • Mfr. Model # WIRE-D-WHK
  • EHC: EHC :
  • Portable wire reel caddy is designed to easily move wire reels to wherever they are needed. Dispense wire in vertical or horizontal position. Includes four (4) spool bars for handling various size reels. Bottom of caddy includes wire guide holes for quick access. Built-in hand hole for portability. Steel construction with painted finish. Unit can be mounted onto a wall or you can transport with an optional hand truck.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • Wire Tote,Wheeled,Capacity 120 Lb
  • Item # GGE1TCY5
  • Mfr. Model # 1TCY5
  • EHC: EHC :
  • Wire tote, portable, wheeled, height 15 in, width 16 1/2 in, depth 44 in, number of spindles 2, spindle dia 7/16 in, spindle 33 in, material steel, powder coat finish, capacity 120 Lb, wheel type solid ball bearing, wheel dia 8 x 2 1/2 in, wheel material

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • Cart,Folding Wire
  • Item # GLE9510
  • Mfr. Model # 9510
  • EHC: EHC :
  • Folding wire cart, overall height 47 7/8 inches, overall width 28 1/4 inches, 2 wheels, folds for easy storage, pinless design.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list