!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Cart,Folding Wire

Cart,Folding Wire

GREENLEE

Cart,Folding Wire close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Cart,Folding Wire

Cart,Folding Wire

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,148.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE9510
  • Mfr. Model # 9510
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

Folding wire cart, overall height 47 7/8 inches, overall width 28 1/4 inches, 2 wheels, folds for easy storage, pinless design.

Technical Specs

  • Item Folding Wire Spool Cart
  • Handle Type Handlebar
  • Material Steel
  • Spindle Dia. 1/2"
  • Features Holds Up To 24 Spools of #12 AWG Wire or 16 Spools of #10 AWG Wire: Folds For Easy Storage: Pinless Design Eliminates Loose Parts
  • Finish Painted
  • Load Capacity 400 lbs.
  • Number of Spindles 8
  • Colour Green

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list