!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Bristle Material
Brush Diameter
Brush Type
Bristle Type
Max. Speed

Wire Brushes for Rotary Tools

https://catalogue.grainger.ca/?hybris=true

20 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DREMEL
  • BRUSH, CARBON STEEL, ⅛ IN BRUSH DIA, STRAIGHT, 15000 RPM, ⅛ IN SHANK, MOUNTED, 2-PK
  • Item # WWG45AF65
  • Mfr. Model # 443-02
  • EHC: EHC :
  • This straight bristle brush is made of carbon steel and measures ⅛-inch diameter. It has a straight brush and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 15000 revolutions per minute and is suitable for cleaning/removing rust/corrosion from items made of brass/copper/gold/soft ferrous metals. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, BRASS, ½ IN DIA, CUP, CRIMPED, 15000 RPM, ⅛ IN SHANK, STEEL MANDREL, 2-PK
  • Item # BOS536-02
  • Mfr. Model # 536-02
  • EHC: EHC :
  • This crimped bristle brush is made of brass and measures ½-inch diameter. It has a cup brush, a steel mandrel, and a ⅛-inch shank diameter. The mounted brush has a maximum speed of 15000 revolutions per minute and is suitable for cleaning and surface-finishing items made from gold/bronze/copper/brass. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, NYLON, ⅛ IN BRUSH DIA, STRAIGHT, 15000 RPM, ⅛ IN SHANK, STEEL MANDREL
  • Item # BOS405-02
  • Mfr. Model # 405-02
  • EHC: EHC :
  • This straight bristle brush is made of nylon and measures ⅛-inch diameter. It has a straight brush, a steel mandrel, and a ⅛-inch shank diameter. The mounted brush has a maximum speed of 15000 revolutions per minute and is suitable for cleaning hard plastic or aluminum such as graphite golf clubs/aluminum wheels. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, NYLON, 1 IN DIA, STRAIGHT, WHEEL, 20000 RPM, ⅛ IN SHANK, STEEL MANDREL, 2-PK
  • Item # BOS538-02
  • Mfr. Model # 538-02
  • EHC: EHC :
  • This straight bristle brush is made of nylon and measures one-inch diameter. It has a wheel brush, a steel mandrel, 120 grit, and a ⅛-inch shank diameter. The mounted brush has a maximum speed of 20000 revolutions per minute and is suitable for removing rust/paint and deburring metal/wood. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, STAINLESS STEEL, ¾ IN BRUSH DIA, WHEEL, STRAIGHT, 15000 RPM, ⅛ IN SHANK, 2-PK
  • Item # BOS530-02
  • Mfr. Model # 530-02
  • EHC: EHC :
  • This straight bristle brush is made of stainless steel and measures ¾-inch diameter. It has a wheel brush, a steel mandrel, and a ⅛-inch shank diameter. The mounted brush has a maximum speed of 15000 RPM and is suitable for cleaning, deburring and surface-finishing made from stainless steel/aluminum/silver. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, CARBON STEEL, ½ IN DIA, CUP, 15000 RPM, ⅛ IN SHANK, STEEL MANDREL, 2-PK
  • Item # BOS442-02
  • Mfr. Model # 442-02
  • EHC: EHC :
  • This straight bristle brush is made of carbon steel and measures ½-inch diameter. It has a cup brush, a steel mandrel, and a ⅛-inch shank diameter. The mounted brush has a maximum speed of 15000 RPM and is suitable for cleaning and removing rust/corrosion from items made of brass/copper/gold/soft ferrous metals. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, STAINLESS STEEL, ⅛ IN BRUSH DIA, STRAIGHT, 15000 RPM, ⅛ IN SHANK, 2-PK
  • Item # WWG45AF62
  • Mfr. Model # 532-02
  • EHC: EHC :
  • This straight bristle brush is made of stainless steel and measures ½-inch diameter. It has a straight brush and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 15000 revolutions per minute and is suitable for deburring metal/wood. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, NYLON, ⅛ IN DIA, STRAIGHT, 15000 RPM, ⅛ IN SHANK, MOUNTED, 2-PK, FOR JEWELLERY
  • Item # WWG45AF56
  • Mfr. Model # 405-02
  • EHC: EHC :
  • This straight bristle brush is made of nylon and measures ⅛-inch diameter. It has a ⅛-inch shank diameter, a straight brush, and a maximum speed of 15000 revolutions per minute. The mounted tool brush is suitable for light deburring, cleaning and polishing silverware/jewellery/other precious metals. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DREMEL
  • BRUSH, NYLON, 1 IN BRUSH DIA, WHEEL, STRAIGHT, 20000 RPM, ⅛ IN SHANK DIA, 2-PK
  • Item # WWG45AF63
  • Mfr. Model # 538-02
  • EHC: EHC :
  • This straight bristle brush is made of nylon and measures one-inch diameter. It has a wheel brush, 120 grit, and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 20000 revolutions per minute and is suitable for deburring metal/wood. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, NYLON, ¾ IN BRUSH DIA, WHEEL, STRAIGHT, 15000 RPM, ⅛ IN SHANK DIA, 2-PK
  • Item # WWG45AF61
  • Mfr. Model # 403-02
  • EHC: EHC :
  • This straight bristle brush is made of nylon and measures ¾-inch diameter. It has a wheel brush and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 15000 revolutions per minute and is suitable for cleaning hard plastic, aluminum, and silverware. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, BRASS, ¾ IN DIA, WHEEL, CRIMPED, 15000 RPM, ⅛ IN SHANK, MOUNTED, 2-PK
  • Item # WWG45AF54
  • Mfr. Model # 535-02
  • EHC: EHC :
  • This crimped bristle brush is made of brass and measures ¾-inch diameter. It has a wheel brush and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 15000 revolutions per minute and is suitable for cleaning/surface-finishing items made from gold/bronze/copper/brass. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, STAINLESS STEEL, ½ IN DIA, CUP, STRAIGHT, 15000 RPM, ⅛ IN SHANK, 2-PK
  • Item # WWG45AF59
  • Mfr. Model # 531-02
  • EHC: EHC :
  • This straight bristle brush is made of stainless steel and measures ½-inch diameter. It has a cup brush and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 15000 revolutions per minute and is suitable for cleaning, deburring and surface-finishing from stainless steel/aluminum/silver. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, CARBON STEEL, ½ IN BRUSH DIA, CUP, STRAIGHT, 15000 RPM, ⅛ IN SHANK, MOUNTED, 2-PK
  • Item # WWG45AF67
  • Mfr. Model # 442-02
  • EHC: EHC :
  • This straight bristle brush is made of carbon steel and measures ½-inch diameter. It has a cup brush and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 15000 revolutions per minute and is suitable for cleaning/removing rust/corrosion from items made of brass/copper/gold/soft ferrous metals. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 274
  • DREMEL
  • BRUSH, NYLON, ¾ IN BRUSH DIA, WHEEL, STRAIGHT, 15000 RPM, ⅛ IN SHANK, STEEL, 2-PK
  • Item # BOS403-02
  • Mfr. Model # 403-02
  • EHC: EHC :
  • This straight bristle brush is made of nylon and measures ¾-inch diameter. It has a wheel brush, a steel mandrel, and a ⅛-inch shank diameter. The mounted brush has a maximum speed of 15000 revolutions per minute and is suitable for cleaning flat surfaces or grooves in materials like plastic or steel. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, BRASS, ½ IN BRUSH DIA, CUP, CRIMPED, 15000 RPM, ⅛ IN SHANK, MOUNTED, 2-PK, FOR GOLD
  • Item # WWG45AF57
  • Mfr. Model # 536-02
  • EHC: EHC :
  • This crimped bristle brush is made of brass and measures ½-inch diameter. It has a cup brush and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 15000 revolutions per minute and is suitable for cleaning items made from gold/bronze/copper/brass. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DREMEL
  • BRUSH, CARBON STEEL, ¾ IN BRUSH DIA, WHEEL, STRAIGHT, 15000 RPM, ⅛ IN SHANK, 2-PK
  • Item # WWG45AF58
  • Mfr. Model # 428-02
  • EHC: EHC :
  • This straight bristle brush is made of carbon steel and measures ¾-inch diameter. It has a wheel brush and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 15000 RPM and is suitable for cleaning and removing rust/corrosion from items made of brass/copper/gold/soft ferrous metals. There are two brushes in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 274
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list