!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRUSH, NYLON, 1 IN BRUSH DIA, WHEEL, STRAIGHT, 20000 RPM, ⅛ IN SHANK DIA, 2-PK

BRUSH, NYLON, 1 IN BRUSH DIA, WHEEL, STRAIGHT, 20000 RPM, ⅛ IN SHANK DIA, 2-PK

DREMEL

BRUSH, NYLON, 1 IN BRUSH DIA, WHEEL, STRAIGHT, 20000 RPM, ⅛ IN SHANK DIA, 2-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BRUSH, NYLON, 1 IN BRUSH DIA, WHEEL, STRAIGHT, 20000 RPM, ⅛ IN SHANK DIA, 2-PK

BRUSH, NYLON, 1 IN BRUSH DIA, WHEEL, STRAIGHT, 20000 RPM, ⅛ IN SHANK DIA, 2-PK

DREMEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.05 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45AF63
  • Mfr. Model # 538-02
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This straight bristle brush is made of nylon and measures one-inch diameter. It has a wheel brush, 120 grit, and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 20000 revolutions per minute and is suitable for deburring metal/wood. There are two brushes in a pack.

Technical Specs

  • Item Rotary Tool Brush
  • Brush Diameter 1 in
  • Brush Type Wheel
  • Material Application Metal, Wood
  • Mount Type Mounted
  • Bristle Material Nylon
  • Shank Diameter 1/8 in
  • Bristle Type Straight
  • Max. Speed 20,000 RPM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list