!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Maximum Output Current
Receptacle Type
Includes
Series

Weld Cleaning Systems

Weld cleaning systems remove heat tint from aluminum and stainless steel to passivate surfaces and restore corrosion resistance without affecting the surface finish. They also mark and etch surfaces when paired with required wands and stencils.

https://catalogue.grainger.ca/?hybris=true

3 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • WELD CLEANING SYSTEM, AC/DC MODES, FOR MIG/TIG/SPOT WELDS, SIZE 64.2 OZ
  • Item # WLT54D315
  • Mfr. Model # 54-D 315
  • EHC: EHC :
  • Clean MIG, TIG, and spot welds safely and efficiently with this SURFOX 305 industrial cleaning system. Its quick-change system easily changes out accessories, an integrated reservoir reduces the risk of contaminating or spilling the electrolyte solution, and it has a built-in vapour dispersion system. Included is a tungsten insert, three standard high conductivity cleaning pads, teflon ring, wide and narrow carbon fibre brushes, brush adaptor, ground cable, user guide, and carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • WELD CLEANING SYSTEM, SURFOX 205, 15 A, 120V
  • Item # WLT54D215
  • Mfr. Model # 54D215
  • EHC: EHC :
  • This Surfox 205 weld cleaning system features built-in fume elimination system, cleans a typical weld at a speed of five-foot/minch, variable current output knob and includes brush adaptor, carrying case, fibre brush, ground cable and wand assembly. It has an overall length of 18½ inches, and an overall height of 15 inches, and weighs 41 pounds. It can be used for Weld Cleaning, and meets the standards for ASTM A967.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • WELD CLEANING UNIT/SYSTEM, SURFOX MINI, 15 A
  • Item # WLT54D055
  • Mfr. Model # 54D055
  • EHC: EHC :
  • This Surfox Mini weld cleaning system features cartridge refilling pump, instant cleaning of heat tint on welds, TIG at a speed of five-foot/minch, variable current output knob and includes carbon fibre micro-brush, carrying case, ground cable, manual refilling pump, micro-brush adaptor, micro-wand, micro-wand holder, and more. It has an overall length of 12 inches, and an overall height of 8.9 inches, and weighs 8.4 pounds. It can be used for weld cleaning, and meets ASTM standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list