!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Blade Width
Blade Length
Blade Thickness
Primary Material Application
Tool Brand
Blade Series
Tip Material
Teeth per Inch

Standard-Width Metal-Cutting Band Saw Blades (5/8 in. to 1 in. Width)

Standard band saw blades for cutting metal are 5/8" to 1" wide and are designed for occasional use, such as maintenance tasks and short-run production. Metal-cutting band saw blades are welded to form a continuous loop and have a single cutting edge that cuts as the blade rotates down through the workpiece. Blade material and tooth geometry are optimized to cut specific materials.

https://catalogue.grainger.ca/?hybris=true

844 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LENOX
  • BAND SAW BLADE, CLASSIC, BI-METAL, 7 FT 9 INX¾ INX0.035 IN, 8 TO 12 TPI, VARIABLE
  • Item # LNX72100CLB72360
  • Mfr. Model # 72100CLB72360
  • EHC: EHC :
  • This bi-metal Classic band saw blade measures 7 feet 9 inches length x ¾ inches width x 0.035 inch thickness. It has variable teeth with a bi-metal tip and a variable cutting edge. This blade has 8 to 12 TPI that cut aluminum, carbon steel, soft metal, stainless steel, and tool steel of width from ½ to ¾ inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BAND SAW BLADE, RX+, BI-METAL, 13 FT 6 INX1 INX0.035 IN, 4 TO 6 TPI, VARIABLE
  • Item # LNX27663RPB134115
  • Mfr. Model # 27663RPB134115
  • EHC: EHC :
  • This RX+ band saw blade is made of bi-metal and measures 13 feet 6 inches length x 1 inch width x 0.035 inch thickness. It has variable teeth with a bi-metal tip and a variable cutting edge. This blade has four to six TPI that cut carbon/stainless steel of width from ¾ to 2 inches and thickness from ¼ to ¾ inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BAND SAW BLADE, QXP, BI-METAL, 13 FT 6 INX1 INX0.035 IN, 4 TO 6 TPI, VARIABLE
  • Item # LNX89486QPB134115
  • Mfr. Model # 89486QPB134115
  • EHC: EHC :
  • This bi-metal QXP series band saw blade measures 13 feet 6 inches length x 1 inch width x 0.035 inch thickness. It has variable teeth with a bi-metal tip and a variable cutting edge. This blade has four to six TPI that cut alloy steel, aluminum, carbon steel, soft metal, stainless steel, and tool steel of width from ¾ to 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BAND SAW BLADE, BI-METAL, 14 FT 10 INX1 INX0.035 IN, 4 TO 6 TPI, VARIABLE
  • Item # LNX72321RPB144520
  • Mfr. Model # 72321RPB144520
  • EHC: EHC :
  • This RX+ band saw blade is made of bi-metal and measures 14 feet 10 inches length x 1 inch width x 0.035 inch thickness. It has variable teeth with a bi-metal tip and a variable cutting edge. This blade has four to six TPI that cut carbon/structural steel of width from ¾ to 2 inches and thickness from ¼ to ¾ inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BAND SAW BLADE, RX+, BI-METAL, 13 FT 6 INX1 INX0.035 IN, 5 TO 8 TPI, VARIABLE
  • Item # LNX93232RPB134115
  • Mfr. Model # 93232RPB134115
  • EHC: EHC :
  • This RX+ series band saw blade is made of bi-metal and measures 13 feet 6 inches length x 1 inch width x 0.035 inch thickness. It has variable teeth with a bi-metal tip and a variable cutting edge. This blade has five to eight TPI that cut carbon steel and structural steel of width from ¾ to 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BAND SAW BLADE, STEEL/BI-METAL, 14 FT 10 INX1 INX0.035 IN, 5 TO 8 TPI, VARIABLE
  • Item # LNX1792748
  • Mfr. Model # 1792748
  • EHC: EHC :
  • This Classic Pro band saw blade is made of steel and measures 14 feet 10 inches length x 1 inch width x 0.035 inch thickness. It has variable teeth with a bi-metal tip and a variable cutting edge. This blade has five to eight TPI that cut alloy steel, aluminum, carbon steel, stainless steel, and tool steel of width from ¾ to 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BAND SAW BLADE, CLASSIC, BI-METAL, 9 FT 8 INX1 INX0.035 IN, 8 TO 12 TPI, VARIABLE
  • Item # LNX85516CLB92945
  • Mfr. Model # 85516CLB92945
  • EHC: EHC :
  • This bi-metal Classic band saw blade measures 9 feet 8 inches length x 1 inch width x 0.035 inch thickness. It has variable teeth with a bi-metal tip and a Vari-Raker cutting edge. This blade has 8 to 12 TPI that cut aluminum/non-ferrous, alloy steel, carbon steel, stainless steel, structural steel, and tool steel of width 0.058 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BAND SAW BLADE, CLASSIC, BI-METAL, 14 FT 10 INX1 INX0.035 IN, 10 TO 14 TPI
  • Item # LNX02245-178
  • Mfr. Model # 84455CLB144520
  • EHC: EHC :
  • This Classic bi-metal band saw blade measures 14 feet 10 inches length x 1 inch width x 0.035 inch thickness. It has variable teeth with a bi-metal tip and Vari-Raker cutting edge. The blade has 10 to 14 TPI to cut aluminum, alloy steel, stainless steel, structural steel, and tool steel of width 0.058 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • BANDSAW WELD 7FT9 FB 3/4X10T
  • Item # STA91570-07-09
  • Mfr. Model # 91570-07-09
  • EHC: EHC :
  • Duratec FB bandsaw blade. Carbon steel blade with a flexible back. Ideal for economical cutting on easy to machine ferrous or non ferrous metal and wood. Length 7ft 9 IN, Size 3/4 x 0.032, 10 TPI, straight blade pitch, regular tooth shape.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • BANDSAW WELD 7FT9 FB 3/4X8T
  • Item # STA91550-07-09
  • Mfr. Model # 91550-07-09
  • EHC: EHC :
  • Duratec FB bandsaw blade. Carbon steel blade with a flexible back. Ideal for economical cutting on easy to machine ferrous or non ferrous metal and wood. Length 7ft 9 IN, Size 3/4 x 0.032, 8 TPI, straight blade pitch, regular tooth shape.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • BANDSAW WELD 7FT9 FB 3/4X14T
  • Item # STA91621-07-09
  • Mfr. Model # 91621-07-09
  • EHC: EHC :
  • Duratec FB bandsaw blade. Carbon steel blade with a flexible back. Ideal for economical cutting on easy to machine ferrous or non ferrous metal and wood. Length 7ft 9 IN, Size 3/4 x 0.032, 14 TPI, straight blade pitch, regular tooth shape.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BAND SAW BLADE, BI-METAL, 14 FT 10 INX1 INX0.035 IN, 4 TO 6 TPI, VARIABLE
  • Item # LNX1792883
  • Mfr. Model # 1792883
  • EHC: EHC :
  • This Classic Pro band saw blade is made of bi-metal and measures 14 feet 10 inches length x 1 inch width x 0.035 inch thickness. It has variable teeth with a bi-metal tip and a variable cutting edge. This blade has four to six TPI that cut alloy steel, aluminum, carbon steel, stainless steel, and tool steel of width from ¾ to 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BAND SAW BLADE, BI-METAL, 13 FT 6 INX1 INX0.035 IN, 4 TO 6 TPI, VARIABLE
  • Item # LNX13184COB134114
  • Mfr. Model # 13184COB134114
  • EHC: EHC :
  • This bi-metal Contestor XL band saw blade measures 13 feet 6 inches length x 1 inch width x 0.035 inch thickness. It has standard variable teeth with a bi-metal tip and a Vari-Set cutting edge. This blade has four to six TPI that cut mould steel/titanium alloy/stainless steel/nickel-based alloy/tool steel of width 0.058 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • BANDSAW WELD 7FT9 PB 3/4X6-10/
  • Item # STA99206-07-09
  • Mfr. Model # 99206-07-09
  • EHC: EHC :
  • Powerband Matrix II is a general purpose bi-metal band saw with a high speed cutting edge (8% cobalt) welded to an alloy steel back. 7 ft. 9 inch 3/4 x .035 x 6-10/S variable pitch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list