!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BAND SAW BLADE, CLASSIC, BI-METAL, 9 FT 8 INX1 INX0.035 IN, 8 TO 12 TPI, VARIABLE

BAND SAW BLADE, CLASSIC, BI-METAL, 9 FT 8 INX1 INX0.035 IN, 8 TO 12 TPI, VARIABLE

LENOX

BAND SAW BLADE, CLASSIC, BI-METAL, 9 FT 8 INX1 INX0.035 IN, 8 TO 12 TPI, VARIABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND SAW BLADE, CLASSIC, BI-METAL, 9 FT 8 INX1 INX0.035 IN, 8 TO 12 TPI, VARIABLE

BAND SAW BLADE, CLASSIC, BI-METAL, 9 FT 8 INX1 INX0.035 IN, 8 TO 12 TPI, VARIABLE

LENOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNX85516CLB92945
  • Mfr. Model # 85516CLB92945
  • UNSPSC # 23172007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.955 lbs

Product Details

This bi-metal Classic band saw blade measures 9 feet 8 inches length x 1 inch width x 0.035 inch thickness. It has variable teeth with a bi-metal tip and a Vari-Raker cutting edge. This blade has 8 to 12 TPI that cut aluminum/non-ferrous, alloy steel, carbon steel, stainless steel, structural steel, and tool steel of width 0.058 inch.

Technical Specs

  • ItemBand Saw Blade
  • Materials CutAluminum, Non-Ferrous, Alloy Steels, Carbon Steels, Stainless Steels, Structural Steels, Tool Steels
  • Blade SeriesCLASSIC(R)
  • Blade Width1 in
  • Blade Thickness0.035 in
  • Tip MaterialBi-Metal
  • Cutting Edge StyleVari-Raker Set
  • Primary Material Application Metal
  • Tool Brand Lenox
  • Use Case General Maintenance
  • Blade Length 9 ft 8 in
  • Teeth per Inch 8/12 TPI
  • Blade Material Bi-Metal
  • For Use With Saw Type Band Saws
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list