!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Inside Diameter
Wall Thickness
Length
Material of Construction
Colour
Min. Operating Temperature
Max. Operating Temperature

Standard Cable Sleeving

Standard cable sleeving is solid-wall, fixed-diameter sleeving that bundles wire, cable, and hose. Conduits are pulled through the sleeving to form bundles. Also known as braided sleeving, standard cable sleeving has a woven fibre weave construction that protects against damage from abrasion and environmental elements. It doesn't stretch, so it's ideal for installations where the exact diameter of the bundle is known. This sleeving is generally used in robotic, welding, construction, and hydraulics applications.

https://catalogue.grainger.ca/?hybris=true

34 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TECHFLEX
  • SLEEVING, 1¼ IN ID, 50 FT L, FIBERGLASS, RED, -94 ° F TO 500 ° F, FOR 1.25 IN MAX BUNDLE
  • Item # WWG2RLY8
  • Mfr. Model # FIN1.25RD50
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is red. It features extreme temperature resistance, moisture resistant. In addition, it meets the standards for RoHS. It has length of 50 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 109
  • TECHFLEX
  • SLEEVING, ⅞ IN ID, 50 FT L, FIBERGLASS, RED, -94 ° F TO 500 ° F, FOR 0.88 IN MAX BUNDLE
  • Item # WWG2RLY5
  • Mfr. Model # 2RLY5
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is red. It features extreme temperature resistance, moisture resistant. In addition, it meets the standards for RoHS. It has length of 50 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 1¼ IN ID, 60 IN L, FIBERGLASS, RED, -94 ° F TO 500 ° F, FOR 1.25 IN MAX BUNDLE
  • Item # WWG2RMN8
  • Mfr. Model # FIN1.25RD5
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is red. It features extreme temperature resistance, moisture resistant. In addition, it meets the standards for RoHS. It has length of 60 inches. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, ¾ IN INSIDE DIA, 50 FT L, FIBERGLASS, SILVER, -76 ° F TO 1, 200 ° F
  • Item # WWG2RMP9
  • Mfr. Model # TTN0.75SV50
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is silver-coloured. It features extreme temperature resistance. In addition, it meets the standards for FAR-25 and RoHS. It has length of 50 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 1 IN ID, 50 FT L, FIBERGLASS, SILVER, -76 ° F TO 1, 200 ° F, FOR 1 IN MAX BUNDLE
  • Item # WWG2RMR2
  • Mfr. Model # TTN1.00SV50
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is silver-coloured. It features extreme temperature resistance. In addition, it meets the standards for FAR-25 and RoHS. It has length of 50 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, ⅞ IN ID, 60 IN L, FIBERGLASS, RED, -94 ° F TO 500 ° F, FOR 0.88 IN MAX BUNDLE
  • Item # WWG2RMN7
  • Mfr. Model # FIN0.88RD5
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is red. It features extreme temperature resistance, moisture resistant. In addition, it meets the standards for RoHS. It has length of 60 inches. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, ¾ IN ID, 60 IN L, FIBERGLASS, RED, -94 ° F TO 500 ° F, FOR 0.75 IN MAX BUNDLE
  • Item # WWG2RLY4
  • Mfr. Model # FIN0.75RD5
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is red. It features extreme temperature resistance, moisture resistant. In addition, it meets the standards for RoHS. It has length of 60 inches. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 2½ IN INSIDE DIA, 25 FT L, FIBERGLASS, SILVER, -76 ° F TO 1, 200 ° F
  • Item # WWG2RLZ8
  • Mfr. Model # TTN2.50SV25
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is silver-coloured. It features extreme temperature resistance. In addition, it meets the standards for FAR-25 and RoHS. It has length of 25 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 2 IN ID, 25 FT L, FIBERGLASS, SILVER, -76 ° F TO 1, 200 ° F, FOR 2 IN MAX BUNDLE
  • Item # WWG2RLZ7
  • Mfr. Model # TTN2.00SV25
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is silver-coloured. It features extreme temperature resistance. In addition, it meets the standards for FAR-25 and RoHS. It has length of 25 feet. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 13/16 IN ID, 50 FT L, NYLON, BLACK, -49 ° F TO 302 ° F, FOR 0.83 IN MAX BUNDLE
  • Item # WWG2RMK7
  • Mfr. Model # DFN0.83BK50
  • EHC: EHC :
  • This sleeving is made of nylon, and is black. It features cut resistant, economical, flexible, harsh environment, heavy duty, penetration resistant, rot resistant, snag resistant. In addition, it meets the standards for ISO 6945, MSHA, RoHS. It has length of 50 feet. It is for use with cables, hoses, and ropes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, ⅝ IN ID, 60 IN L, FIBERGLASS, RED, -94 ° F TO 500 ° F, FOR 0.63 IN MAX BUNDLE
  • Item # WWG2RMN5
  • Mfr. Model # FIN0.63RD5
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is red. It features extreme temperature resistance, moisture resistant. In addition, it meets the standards for RoHS. It has length of 60 inches. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, 1¾ IN ID, 60 IN L, FIBERGLASS, RED, -94 ° F TO 500 ° F, FOR 1.75 IN MAX BUNDLE
  • Item # WWG2RMP1
  • Mfr. Model # FIN1.75RD5
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is red. It features extreme temperature resistance, moisture resistant. In addition, it meets the standards for RoHS. It has length of 60 inches. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • 3M
  • SHRINK TUBING
  • Item # MMM4629S
  • Mfr. Model # 4629S
  • EHC: EHC :

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, ¼ IN ID, 60 IN L, FIBERGLASS, RED, -94 ° F TO 500 ° F, FOR 0.25 IN MAX BUNDLE
  • Item # WWG2RLY2
  • Mfr. Model # FIN0.25RD5
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is red. It features extreme temperature resistance, moisture resistant. In addition, it meets the standards for RoHS. It has length of 60 inches. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, ⅜ IN ID, 60 IN L, FIBERGLASS, RED, -94 ° F TO 500 ° F, FOR 0.38 IN MAX BUNDLE
  • Item # WWG2RMN1
  • Mfr. Model # FIN0.38RD5
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is red. It features extreme temperature resistance, moisture resistant. In addition, it meets the standards for RoHS. It has length of 60 inches. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHFLEX
  • SLEEVING, ½ IN ID, 60 IN L, FIBERGLASS, RED, -94 ° F TO 500 ° F, FOR 0.5 IN MAX BUNDLE
  • Item # WWG2RMN3
  • Mfr. Model # FIN0.50RD5
  • EHC: EHC :
  • This sleeving is made of fiberglass, and is red. It features extreme temperature resistance, moisture resistant. In addition, it meets the standards for RoHS. It has length of 60 inches. It is for use with cables, hoses, and wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list