!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLEEVING, 13/16 IN ID, 50 FT L, NYLON, BLACK, -49 ° F TO 302 ° F, FOR 0.83 IN MAX BUNDLE

SLEEVING, 13/16 IN ID, 50 FT L, NYLON, BLACK, -49 ° F TO 302 ° F, FOR 0.83 IN MAX BUNDLE

TECHFLEX

SLEEVING, 13/16 IN ID, 50 FT L, NYLON, BLACK, -49 ° F TO 302 ° F, FOR 0.83 IN MAX BUNDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEEVING, 13/16 IN ID, 50 FT L, NYLON, BLACK, -49 ° F TO 302 ° F, FOR 0.83 IN MAX BUNDLE

SLEEVING, 13/16 IN ID, 50 FT L, NYLON, BLACK, -49 ° F TO 302 ° F, FOR 0.83 IN MAX BUNDLE

TECHFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RMK7
  • Mfr. Model # DFN0.83BK50
  • UNSPSC # 39121713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This sleeving is made of nylon, and is black. It features cut resistant, economical, flexible, harsh environment, heavy duty, penetration resistant, rot resistant, snag resistant. In addition, it meets the standards for ISO 6945, MSHA, RoHS. It has length of 50 feet. It is for use with cables, hoses, and ropes.

Technical Specs

  • Item Sleeving
  • Sleeve Construction Braided
  • Max. Operating Temperature 302 Degrees F
  • Wall Thickness 0.05 in
  • Length 50 ft
  • For Use With Cables, Hoses, Ropes
  • Expandable No
  • For Maximum Bundle Diameter 0.83 in
  • Min. Operating Temperature -49 Degrees F
  • Properties Abrasion Resistant, Chemical Resistant, UV Resistant
  • Material of Construction Nylon
  • Inside Diameter 13/16 in
  • Colour Black
  • Closure Type No Closure
  • Description/Special Features Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant
  • Standards ISO 6945, MSHA, RoHS
  • For Minimum Bundle Diameter 0.6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list