!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Brand
Price
Thread Size
Overall Length
Material
Finish
Head Rotation
Head Height
Eyelet Hole Size
Thread Length

Spring Anchors

Spring anchors screw into female-threaded holes and fasteners to provide a solid anchoring point for springs and other tensioned loads. They are made with steel or stainless steel for strength, durability, and corrosion resistance. Swiveling spring anchors feature an integrated swivel that allows for adjustment of the attached spring.

https://catalogue.grainger.ca/?hybris=true

24 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ACCURATE MFD PRODUCTS
  • SPRING ANCHOR, ⅜"-16 THREAD SIZE, 0.375 IN DIA, 1 33/64 IN OVERALL L, SWIVEL, PLAIN
  • Item # ACUZ20065SS
  • Mfr. Model # Z20065SS
  • EHC: EHC :
  • 18.8 stainless steel swivel spring anchors. Thread size 3/8-16, overall length 1-5/8 inches, thread length 1.250 inches, head height 0.360 inch, hole diameter 0.220 inches and CL of hole to top of thread 0.180 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ACCURATE MFD PRODUCTS
  • SPRING ANCHOR, ¼"-20 THREAD SIZE, ¼ IN DIA, 1¼ IN OVERALL L, STATIONARY, PLAIN
  • Item # ACUZ20010SS
  • Mfr. Model # Z20010SS
  • EHC: EHC :
  • 18.8 stainless steel stationary spring anchors. Thread size 1/4-20, overall length 1-1/4 inches, thread length 0.875, head height 0.250 inch, hole diameter 0.150, and CL of hole to top of thread 0.130 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ACCURATE MFD PRODUCTS
  • SPRING ANCHOR, ⅜"-24 THREAD SIZE, 0.375 IN DIA, 1⅝ IN OVERALL L, STATIONARY, PLAIN
  • Item # ACUZ20015SS
  • Mfr. Model # Z20015SS
  • EHC: EHC :
  • 18.8 stainless steel stationary spring anchors. Thread size 3/8-24, overall length 1-5/8 inches, thread length 1.250, head height 0.360 inch, hole diameter 0.220, and CL of hole to top of thread 0.180 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list