!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Product Type
Height
Colour
Material
Shape

Spill Dikes

https://catalogue.grainger.ca/?hybris=true

24 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ULTRATECH
  • SPILL BERM, 1 STRAIGHT SECTION, POLYURETHANE, ORANGE, 10 FT L, 0 ° F TO 160 ° F
  • Item # ULT2052
  • Mfr. Model # 2052
  • EHC: EHC :
  • This spill berm is made of polyurethane and is orange. This spill berm includes a 10-foot section, and can be used both indoor and outdoor. It measures 10 feet length x 2¼ inch width x 1⅜ inch height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIG
  • BARRIER DIKE, TRIANGULAR, ROUGH SURFACE, YELLOW, 10 FT X 4 X 2-1/4 IN, POLYURETHANE
  • Item # PIGPLR230
  • Mfr. Model # PLR230
  • EHC: EHC :
  • This yellow-coloured barrier dike is triangular in shape and is intended for use with rough surfaces. It has dimensions of 10 feet length x 4 width x 2-1/4 inches height. This polyurethane barrier dike has a temperature limit range from 0 to 160 degrees Fahrenheit, with a maximum liquid temperature exposure of 225 degrees Fahrenheit for up to 30 minutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIG
  • CARRYING CASE SPILL BLOCKER, POLYETHYLENE, BLACK, 24 IN LG, 4 IN HT
  • Item # PIGPLR284
  • Mfr. Model # PLR284
  • EHC: EHC :
  • This carrying case spill blocker is made of polyethylene and is black. It is designed for use with original spill blocker dike. It measures 24 inch length x 24 inch width x 4 inch height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ULTRATECH
  • SPILL BERM 90 ° CORNER, 1 CORNER SECTION, POLYETHYLENE, ORANGE, 4 IN LG
  • Item # ULT2102
  • Mfr. Model # 2102
  • EHC: EHC :
  • This spill berm 90 degree corner is made of polyethylene and is orange. This spill berms corner section includes a corner, and can be used both indoor and outdoor. It measures 4 inch length x 4 inch width x 2¼ inch height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list