SPILL BERM, 1 STRAIGHT SECTION, POLYURETHANE, ORANGE, 10 FT L, 0 ° F TO 160 ° F, TRIANGULAR
SPILL BERM, 1 STRAIGHT SECTION, POLYURETHANE, ORANGE, 10 FT L, 0 ° F TO 160 ° F, TRIANGULAR
ULTRATECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spill berm is made of polyurethane and is orange. This spill berm includes a 10-foot section, and can be used both indoor and outdoor. It measures 10 feet length x 4 inch width x 2¼ inch height.
Technical Specs
Item Spill Berm
Connection Type Requires Separate Connector
For use with Surface Type Smooth Surfaces
Includes (1) 10 ft Section
Length 10 ft
Max Liquid Temp Exposure 225 Degrees F for up to 30 min
Min Temp Limit 0 Degrees F
Recycled Content (%) No Recycled Content
Shape Triangular
Straight Section Height 2 1/4 in
Straight Section Width 4 in
Supports NPDES Compliance Yes
UV Resistant No
Colour Orange
Drive Over No
Height 2 1/4 in
Indoor/Outdoor Use Indoor, Outdoor
Material Polyurethane
Max Temp Limit 160 Degrees F
Number of Straight Sections 1
Seals Automatically To Floor Yes
Product Type Spill Berm
Straight Section Length 10 ft
Supports EPA Compliance 40 CFR 122.26
Supports SPCC Compliance Yes
Width 4 in
Related Products
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.37
/ EACH
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$275.33
/ EACH