Product ITEM is unavailable. See products from the same category below.
Sanding Discs, Drums & Rasps for Rotary Tools
Sanding discs, bands, drums, and rasps remove surface material to prepare wood and other soft materials for finishing. They connect to a shaft, which attaches to a rotary tool.
This sanding band is covered with aluminum oxide abrasive and has a½-inch drum diameter. It has a½-inch bit diameter, 60 grit, a maximum speed of 35000 revolutions per minute, a slide-on mandrel, and a drum that measures½-inch length. It is suitable for use with wood/fibreglass/metal. There are six sanding bands in a pack.
This sanding band is covered with aluminum oxide abrasive and has a½-inch drum diameter. It has a½-inch bit diameter, 60 grit, a maximum speed of 35000 revolutions per minute, a slide-on mandrel, and a drum that measures½-inch length. It is suitable for use with wood/fibreglass/metal. There are six sanding bands in a pack.
This sanding band is covered with aluminum oxide abrasive and has a½-inch drum diameter. It has a½-inch bit diameter, 120 grit, a maximum speed of 35000 revolutions per minute, a slide-on mandrel, and a drum that measures½-inch length. It is suitable for rough shaping/smoothing wood and fibreglass. There are six sanding bands in a pack.
This sanding band is covered with aluminum oxide abrasive and has a½-inch drum diameter. It has a½-inch bit diameter, 120 grit, a maximum speed of 35000 revolutions per minute, a slide-on mandrel, and a drum that measures½-inch length. It is suitable for rough shaping/smoothing wood and fibreglass. There are six sanding bands in a pack.
This sanding band is covered with aluminum oxide abrasive and has a 1/8-inch shank diameter. It has a½-inch bit diameter, 60 grit, a maximum speed of 35000 revolutions per minute, and measures½-inch drum diameter. It is suitable for use with wood/fibreglass and ideal for rough shaping/smoothing.
This sanding band is covered with aluminum oxide abrasive and has a 1/8-inch shank diameter. It has a½-inch bit diameter, 60 grit, a maximum speed of 35000 revolutions per minute, and measures½-inch drum diameter. It is suitable for use with wood/fibreglass and ideal for rough shaping/smoothing.
This sanding band is covered with aluminum oxide abrasive and has a¼-inch drum diameter. It has a¼-inch bit diameter, 120 grit, a maximum speed of 35000 revolutions per minute, a slide-on mandrel, and a drum that measures½-inch length. It is suitable for rough shaping/smoothing wood and fibreglass. There are six sanding bands in a pack.
This sanding band is covered with aluminum oxide abrasive and has a¼-inch drum diameter. It has a¼-inch bit diameter, 120 grit, a maximum speed of 35000 revolutions per minute, a slide-on mandrel, and a drum that measures½-inch length. It is suitable for rough shaping/smoothing wood and fibreglass. There are six sanding bands in a pack.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.