!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING BAND, ½ IN DRUM DIA, ½ IN BIT DIA, 120 GRIT, 35000 RPM, SLIDE ON, 6-PK

SANDING BAND, ½ IN DRUM DIA, ½ IN BIT DIA, 120 GRIT, 35000 RPM, SLIDE ON, 6-PK

DREMEL

SANDING BAND, ½ IN DRUM DIA, ½ IN BIT DIA, 120 GRIT, 35000 RPM, SLIDE ON, 6-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING BAND, ½ IN DRUM DIA, ½ IN BIT DIA, 120 GRIT, 35000 RPM, SLIDE ON, 6-PK

SANDING BAND, ½ IN DRUM DIA, ½ IN BIT DIA, 120 GRIT, 35000 RPM, SLIDE ON, 6-PK

DREMEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.02 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DML432
  • Mfr. Model # 432
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Product Details

This sanding band is covered with aluminum oxide abrasive and has a½-inch drum diameter. It has a½-inch bit diameter, 120 grit, a maximum speed of 35000 revolutions per minute, a slide-on mandrel, and a drum that measures½-inch length. It is suitable for rough shaping/smoothing wood and fibreglass. There are six sanding bands in a pack.

Technical Specs

  • ItemSanding Band
  • Sanding Bit StyleBand
  • Drum Diameter1/2 in
  • Grit120
  • Material ApplicationFiberglass, Metal, Wood
  • Rotary Tool Accessory Type Sanding Band
  • Mandrel Type Slide On
  • Drum Length 1/2 in
  • Abrasive Material Aluminum Oxide
  • Max. Speed 35,000 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list