Rotary toolholding products connect rotary cutting tools to compatible machine tools or provide storage for organizing toolholders. Collet chucks and collet nuts mount small-diameter cutting tools or workpieces to milling machines, lathes, and other manual and CNC machine tools. Hydraulic chucks and adapters use hydraulic force to uniformly grip cutting tools in high-speed machining applications. Milling chucks and arbors connect milling tools to milling machines. Rotary broach holders and set-up plugs improve the accuracy of rotary broaches, which produce polygonal shapes in holes. Rotary toolholder storage, hardware, and accessories keep toolholders organized and protected, ease assembly of tools to toolholders, and ensure proper seating of toolholders in a machine. Taper-shank toolholders and reducing adapters fit into tapered machine spindles, driving sleeves, and sockets to attach cutting tools to a machine.
This taper shank tool holder is made of high speed steel. This taper shank tool holder features hardened to rc: 56-60 for long service life, shiny taper with black oxide finish for the best combination of accuracy and durability.
This taper shank tool holder is made of high speed steel. This taper shank tool holder features hardened to rc: 56-60 for long service life, shiny taper with black oxide finish for the best combination of accuracy and durability.
This shell mill holder is made of high speed steel. It is designed for use with c40b-75sm4 flange coolant. This shell mill holder features 56 to 50 hrc for long service life, parsymmetry design for high-speed operation, shiny taper with black oxide finish for the best combination of accuracy and durability. Plus it is non-coolant through.
This shell mill holder is made of high speed steel. It is designed for use with c40b-75sm4 flange coolant. This shell mill holder features 56 to 50 hrc for long service life, parsymmetry design for high-speed operation, shiny taper with black oxide finish for the best combination of accuracy and durability. Plus it is non-coolant through.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has a 2 23/64 inch length, is non-coolant through.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has a 2 23/64 inch length, is non-coolant through.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has a 2.1200 inch length, is coolant through.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has a 2.1200 inch length, is coolant through.
This collet chuck. It is designed for use with collets, coolant rings, nuts, retention knobs, tightening stands, wrenches. This collet chuck features balanced up to 25,000 rpm. Plus it is coolant through.
This collet chuck. It is designed for use with collets, coolant rings, nuts, retention knobs, tightening stands, wrenches. This collet chuck features balanced up to 25,000 rpm. Plus it is coolant through.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.