Rotary toolholder storage, hardware, and accessories keep toolholders organized and protected, ease assembly of tools to toolholders, and ensure proper seating of toolholders in a machine. Toolholder storage cabinets and workstations have multiple shelves, drawers, or compartments for storing and organizing machining toolholders, tools, and components. Toolholder tightening fixtures mount to a benchtop to provide a stable workstation for attaching tools and collets to toolholders. Toolholder dowels and plugs close off unused machine tool spindles and multispindle heads to keep chips, coolant, and other contaminants from damaging the spindles. Toolholder retention knobs thread into the shank of tapered toolholders to provide a pull stud for a milling machine's drawbar to grab.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has a 2 23/64 inch length, is non-coolant through.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has a 2 23/64 inch length, is non-coolant through.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has a 2.1200 inch length, is coolant through.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has a 2.1200 inch length, is coolant through.
This retention knob is made out of high speed steel. In addition, it features case hardened to ensure long service life. It meets the standards for MAS. Plus, it is non-coolant through, has a 5/8"-11 tip, and a 2.1200 inch length.
This retention knob is made out of high speed steel. In addition, it features case hardened to ensure long service life. It meets the standards for MAS. Plus, it is non-coolant through, has a 5/8"-11 tip, and a 2.1200 inch length.
This single compartment drill bit case holds up to 13 drill bits ranging in size from 1/16-inch to 1/4-inch. Made from metal, this case measures 4 1/8 width x 25/32 height x 5 33/64 depth in inches.
This single compartment drill bit case holds up to 13 drill bits ranging in size from 1/16-inch to 1/4-inch. Made from metal, this case measures 4 1/8 width x 25/32 height x 5 33/64 depth in inches.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has 1.7000 inch length, is non-coolant through.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has 1.7000 inch length, is non-coolant through.
Dial and electronic tool setters are used to accurately position a workpiece and or machine spindle. Also known as zero setters, these tools have a spring-loaded setting face and a magnetic dial Z-axis zero setter.
Dial and electronic tool setters are used to accurately position a workpiece and or machine spindle. Also known as zero setters, these tools have a spring-loaded setting face and a magnetic dial Z-axis zero setter.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has 3 3/32 inch length, is coolant through.
This retention knob is made of high speed steel. This retention knob meets the standards for MAS. It features case hardened to ensure long service life. Plus it has 3 3/32 inch length, is coolant through.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.