!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Housing Material
Number of Lamps
Mounting Location
Lamp Wattage
Voltage
Compatible Mfr. Model Number
Housing Colour
Recommended Mounting Height
Standards

Remote Head Emergency Lights

Remote head emergency lights supplement illumination from primary emergency lighting in the event of a power loss. They connect to a compatible, remote-capable emergency or exit light and draw power from it during an electrical outage. Remote heads provide coverage around corners, outside exits, and in other areas where primary emergency lights can't reach or may be unsuitable for use.

https://catalogue.grainger.ca/?hybris=true

10 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LITHONIA LIGHTING
  • REMOTE HEAD, LED, PLASTIC, WHITE, 2 WATTS, 3.6V, 4 1/4 IN LENGTH, SURFACE MOUNT
  • Item # ABREREWTSQM12
  • Mfr. Model # ERE W T SQ M12
  • EHC: EHC :
  • This remote head is made of plastic. In addition, it includes mounting hardware. Plus it meets the standards for cULus listed, NEC, NFPA 101, NFPA 70, OSHA, UL924. It also has voltage of 3.6V, and two watts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • REMOTE HEAD, LED, PLASTIC, WHITE, 1 WATTS, 3.6V, 1 1/4 IN LENGTH, SURFACE MOUNT
  • Item # ABREREWSGLSQM12
  • Mfr. Model # ERE W SGL SQ M12
  • EHC: EHC :
  • This remote head is made of plastic. In addition, it includes mounting hardware. Plus it meets the standards for cULus listed, NEC, NFPA 101, NFPA 70, OSHA, UL924. It also has voltage of 3.6V, and one watt.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list