!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REMOTE HEAD, LED, PLASTIC, WHITE, 1 WATTS, 3.6V, 1 1/4 IN LENGTH, SURFACE MOUNT

REMOTE HEAD, LED, PLASTIC, WHITE, 1 WATTS, 3.6V, 1 1/4 IN LENGTH, SURFACE MOUNT

LITHONIA LIGHTING

REMOTE HEAD, LED, PLASTIC, WHITE, 1 WATTS, 3.6V, 1 1/4 IN LENGTH, SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE HEAD, LED, PLASTIC, WHITE, 1 WATTS, 3.6V, 1 1/4 IN LENGTH, SURFACE MOUNT

REMOTE HEAD, LED, PLASTIC, WHITE, 1 WATTS, 3.6V, 1 1/4 IN LENGTH, SURFACE MOUNT

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABREREWSGLSQM12
  • Mfr. Model # ERE W SGL SQ M12
  • UNSPSC # 39111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This remote head is made of plastic. In addition, it includes mounting hardware. Plus it meets the standards for cULus listed, NEC, NFPA 101, NFPA 70, OSHA, UL924. It also has voltage of 3.6V, and one watt.

Technical Specs

  • Item Remote Head
  • Lighting Technology LED
  • Voltage 3.6V
  • Bulb Replaceable No
  • Compatible Mfr. Model Number ECBRM, ECC REM, ECR/ECG HO, ECRM HO, ELM2L LTP, EU2C HO, EU2L REM, EXRM
  • Housing Material Plastic
  • Maximum Operating Temperature 50 Degrees F
  • Mounting Location Ceiling, Wall
  • Overall Height 4 1/2 in
  • Overall Width 6 in
  • Recommended Mounting Height 11 ft
  • Lamp Wattage 1 W
  • Number of Lamps 1
  • IP Rating Not IP Rated
  • Adjustable Yes
  • Housing Colour White
  • Includes Mounting Hardware
  • Minimum Operating Temperature 104 Degrees F
  • Mounting Type Surface
  • Overall Length 1 1/4 in
  • Standards cULus Listed, NEC, NFPA 101, NFPA 70, OSHA, UL924
  • Environmental Rating Damp Location

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list