Power strips and surge protectors are portable blocks of electrical sockets used to provide power to multiple devices at the same time from one power outlet. Also called outlet strips, power strips are commonly used when many devices are in proximity to one another, such as computers and printers in office environments, medical equipment in hospitals, and power tools and equipment in industrial settings. Power strips with surge protectors protect the connected devices from damage due to unexpected voltage increases, which can be produced by power outages, lightning, and other causes. They are typically used with computers, TVs, and other sensitive electronic equipment to help prevent system crashes, corrupted data files, and hardware failure.
This outlet strip is surge protected and is rated at 120v and 1,440 joules. The strip is black with a green LED indicator light, has seven power outlets, a right angle plug and a keyhole mount. Its cord measures 10 feet in length and its body measures 16 x 2 3/8 inches.
This outlet strip is surge protected and is rated at 120v and 1,440 joules. The strip is black with a green LED indicator light, has seven power outlets, a right angle plug and a keyhole mount. Its cord measures 10 feet in length and its body measures 16 x 2 3/8 inches.
This outlet strip is made of plastic, and is beige. In addition, it meets the standards for UL and cUL listed. It has length of 9 5/8-inch, width of 1 5/8-inch, and a height of 1⅜ inch, along with a cord that measures six feet. It is suitable for home and office applications. It also has a NEMA 5-15P plug configuration, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This outlet strip is made of plastic, and is beige. In addition, it meets the standards for UL and cUL listed. It has length of 9 5/8-inch, width of 1 5/8-inch, and a height of 1⅜ inch, along with a cord that measures six feet. It is suitable for home and office applications. It also has a NEMA 5-15P plug configuration, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This outlet strip is made of plastic, and is beige. In addition, it meets the standards for UL and cUL listed. It has length of 11 inches, width of 1⅞ inch, and a height of 1¼ inch, along with a cord that measures three feet. It is suitable for home and office applications. It also has a NEMA 5-15P plug configuration, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This outlet strip is made of plastic, and is beige. In addition, it meets the standards for UL and cUL listed. It has length of 11 inches, width of 1⅞ inch, and a height of 1¼ inch, along with a cord that measures three feet. It is suitable for home and office applications. It also has a NEMA 5-15P plug configuration, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This surge protector outlet strip is made of plastic, and is white. In addition, it meets the standards for UL/cUL. It has length of 8¼ inch, width of 1⅞ inch, along with a cord that measures four feet. It is suitable for home and office applications. It also has 1,050 rated Joules, 60 Hz, straight NEMA 5-15P plug, keyhole mounting, four outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This surge protector outlet strip is made of plastic, and is white. In addition, it meets the standards for UL/cUL. It has length of 8¼ inch, width of 1⅞ inch, along with a cord that measures four feet. It is suitable for home and office applications. It also has 1,050 rated Joules, 60 Hz, straight NEMA 5-15P plug, keyhole mounting, four outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This surge protector outlet strip is made of plastic, and is white. In addition, it meets the standards for UL1449/1363. It has length of 9 5/8-inch, width of 1⅞ inch, along with a cord that measures six feet. It is suitable for home and office applications. It also has 1,050 rated Joules, 60 Hz, straight NEMA 5-15P plug, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This surge protector outlet strip is made of plastic, and is white. In addition, it meets the standards for UL1449/1363. It has length of 9 5/8-inch, width of 1⅞ inch, along with a cord that measures six feet. It is suitable for home and office applications. It also has 1,050 rated Joules, 60 Hz, straight NEMA 5-15P plug, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This surge protector outlet strip is made of plastic, and is black. In addition, it meets the standards for UL/cUL. It has length of 11 inches, width of 1⅞ inch, along with a cord that measures six feet. It is suitable for home and office applications. It also has 1,050 rated Joules, 60 Hz, straight NEMA 5-15P plug, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This surge protector outlet strip is made of plastic, and is black. In addition, it meets the standards for UL/cUL. It has length of 11 inches, width of 1⅞ inch, along with a cord that measures six feet. It is suitable for home and office applications. It also has 1,050 rated Joules, 60 Hz, straight NEMA 5-15P plug, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This surge protector outlet strip is made of plastic, and is white. It includes instruction manual with warranty information. In addition, it meets the standards for UL listed. It has length of 10 inches, width of three inches, and a height of 1⅜ inch, along with a cord that measures 15 feet.
This surge protector outlet strip is made of plastic, and is white. It includes instruction manual with warranty information. In addition, it meets the standards for UL listed. It has length of 10 inches, width of three inches, and a height of 1⅜ inch, along with a cord that measures 15 feet.
This surge protector is made of metal and is yellow. In addition, it meets the standards for UL. It has length of 11 5/8-inch, width of 2¼ inch, along with a cord that measures 15 feet. It is for use with construction, home, workshop or office. It also has 1050 Joules, 60 Hz, NEMA 5-15P plug, hanger mounting, six outlets.
This surge protector is made of metal and is yellow. In addition, it meets the standards for UL. It has length of 11 5/8-inch, width of 2¼ inch, along with a cord that measures 15 feet. It is for use with construction, home, workshop or office. It also has 1050 Joules, 60 Hz, NEMA 5-15P plug, hanger mounting, six outlets.
This outlet strip is made of metal and is black and yellow. It includes usb. In addition, it meets the standards for cUL. It has length of 7 32/64 inches, width of 6 40/64 inches, and a height of 8/64 inches, along with a cord that measures six feet. It also has 5-15P plug, keyhole mounting.
This outlet strip is made of metal and is black and yellow. It includes usb. In addition, it meets the standards for cUL. It has length of 7 32/64 inches, width of 6 40/64 inches, and a height of 8/64 inches, along with a cord that measures six feet. It also has 5-15P plug, keyhole mounting.
This surge protector outlet strip is made of plastic, and is grey. It includes four safety covers, instruction manual with warranty information. In addition, it meets the standards for RoHS, cUL/CSA and UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression). It has length of 8¼ inch, width of 1½ inch, and a height of 1½-inch, along with a cord that measures four feet.
This surge protector outlet strip is made of plastic, and is grey. It includes four safety covers, instruction manual with warranty information. In addition, it meets the standards for RoHS, cUL/CSA and UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression). It has length of 8¼ inch, width of 1½ inch, and a height of 1½-inch, along with a cord that measures four feet.
This surge protector outlet strip is made of metal and is yellow. In addition, it meets the standards for UL/cUL. It has length of 14¾-inch, width of 2 1/eight inches, along with a cord that measures 15 feet. It also has 1,050 rated Joules, 60 Hz, NEMA 5-15P plug, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This surge protector outlet strip is made of metal and is yellow. In addition, it meets the standards for UL/cUL. It has length of 14¾-inch, width of 2 1/eight inches, along with a cord that measures 15 feet. It also has 1,050 rated Joules, 60 Hz, NEMA 5-15P plug, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This surge protector outlet strip is made of plastic, and is beige. In addition, it meets the standards for UL/cUL. It has length of 9 5/8-inch, width of 1 5/8-inch, along with a cord that measures 15 feet. It is suitable for home and office applications. It also has 250, 60 Hz, straight NEMA 5-15P plug, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This surge protector outlet strip is made of plastic, and is beige. In addition, it meets the standards for UL/cUL. It has length of 9 5/8-inch, width of 1 5/8-inch, along with a cord that measures 15 feet. It is suitable for home and office applications. It also has 250, 60 Hz, straight NEMA 5-15P plug, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This outlet strip is made of metal and is white. It includes user manual with warranty information. In addition, it meets the standards for UL1363 (Power Tap), cUL/CSA. It has length of 13¾-inch, width of 1½ inch, and a height of 2½-inch, along with a cord that measures six feet. It is suitable for healthcare facility applications. It also has hospital grade NEMA 5-15P plug, keyhole mounting, six outlets.
This outlet strip is made of metal and is white. It includes user manual with warranty information. In addition, it meets the standards for UL1363 (Power Tap), cUL/CSA. It has length of 13¾-inch, width of 1½ inch, and a height of 2½-inch, along with a cord that measures six feet. It is suitable for healthcare facility applications. It also has hospital grade NEMA 5-15P plug, keyhole mounting, six outlets.
This surge protector outlet strip is made of plastic, and is black. It includes instruction manual with warranty information. In addition, it meets the standards for UL listed. It has length of 11½ inch, width of two inches, and a height of 1⅜ inch, along with a cord that measures eight feet. It is for use with AC Powered Distribution, and is suitable for home and office applications.
This surge protector outlet strip is made of plastic, and is black. It includes instruction manual with warranty information. In addition, it meets the standards for UL listed. It has length of 11½ inch, width of two inches, and a height of 1⅜ inch, along with a cord that measures eight feet. It is for use with AC Powered Distribution, and is suitable for home and office applications.
This surge protector is made of plastic, and is black. It includes black housing. In addition, it meets the standards for CAN/CSA-C22.2 No. 269.3, CAN/CSA-C22.2 No. 308, cUL listed, RoHS, UL 1449, UL 497A, UL 1363, UL listed. It has length of 11 44/64 inches, width of 2 3/64 inches, and a height of 1 20/64 inches, along with a cord that measures 12 feet.
This surge protector is made of plastic, and is black. It includes black housing. In addition, it meets the standards for CAN/CSA-C22.2 No. 269.3, CAN/CSA-C22.2 No. 308, cUL listed, RoHS, UL 1449, UL 497A, UL 1363, UL listed. It has length of 11 44/64 inches, width of 2 3/64 inches, and a height of 1 20/64 inches, along with a cord that measures 12 feet.
This surge protector outlet strip is made of plastic, and is black. It includes six safety covers, instruction manual with warranty information. In addition, it meets the standards for RoHS, cUL/CSA, Exceeds IEEE 587 category A&B specifications, UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression). It has length of 10⅜ inch, width of 1 5/8-inch, and a height of 1¼ inch, along with a cord that measures six feet.
This surge protector outlet strip is made of plastic, and is black. It includes six safety covers, instruction manual with warranty information. In addition, it meets the standards for RoHS, cUL/CSA, Exceeds IEEE 587 category A&B specifications, UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression). It has length of 10⅜ inch, width of 1 5/8-inch, and a height of 1¼ inch, along with a cord that measures six feet.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.