!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTLET STRIP, SURGE/OVERLOAD PROTECTED, 7 OUTLETS, 1440 JOULES, 120 V, BLACK, 16 X 5.375 IN, 10 FT

OUTLET STRIP, SURGE/OVERLOAD PROTECTED, 7 OUTLETS, 1440 JOULES, 120 V, BLACK, 16 X 5.375 IN, 10 FT

POWER STRIP

OUTLET STRIP, SURGE/OVERLOAD PROTECTED, 7 OUTLETS, 1440 JOULES, 120 V, BLACK, 16 X 5.375 IN, 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTLET STRIP, SURGE/OVERLOAD PROTECTED, 7 OUTLETS, 1440 JOULES, 120 V, BLACK, 16 X 5.375 IN, 10 FT

OUTLET STRIP, SURGE/OVERLOAD PROTECTED, 7 OUTLETS, 1440 JOULES, 120 V, BLACK, 16 X 5.375 IN, 10 FT

POWER STRIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS41496
  • Mfr. Model # 41496
  • UNSPSC # 39121031
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.874 lbs

Product Details

This outlet strip is surge protected and is rated at 120v and 1,440 joules. The strip is black with a green LED indicator light, has seven power outlets, a right angle plug and a keyhole mount. Its cord measures 10 feet in length and its body measures 16 x 2 3/8 inches.

Technical Specs

  • Item Surge Protector Outlet Strip
  • Cord Length 10 ft
  • Rated Joules 1,440 J
  • Number of Transformer Outlets 0
  • Voltage 120V AC
  • Max. Surge Current 60 kA
  • Width 2 3/8 in
  • Outlet Center Distance 1 1/2 in
  • Hz 60 Hz
  • Surge Protection Indicator Yes
  • Total Number of Outlets 7
  • Communication Port None
  • Power Indicator Yes
  • USB Charging Port 0
  • Length 10 ft
  • Mounting Style Keyhole
  • Circuit Breaker 1
  • For Use With Electronics
  • Standards cUL
  • Plug Style Right Angle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list