Product ITEM is unavailable. See products from the same category below.
Portable Oil & Kerosene Heater Accessories
These accessories enhance the functionality of portable oil and kerosene heaters. Portable oil and kerosene heaters warm cold spaces and may be moved as needed.
This is a 3.78 litre bottle of 1-k grade, low-odour kerosene fuel with a very low sulphur content. It is triple-filtered for purity and is ideal for use with catalytic stoves and kerosene heaters.
This is a 3.78 litre bottle of 1-k grade, low-odour kerosene fuel with a very low sulphur content. It is triple-filtered for purity and is ideal for use with catalytic stoves and kerosene heaters.
Kerosene is a top quality fuel with a very low sulphur content. Low odour, clear and highly refined, it is ideal for all kerosene heaters and catalytic stoves. Plastic pail, 18.9 L.
Kerosene is a top quality fuel with a very low sulphur content. Low odour, clear and highly refined, it is ideal for all kerosene heaters and catalytic stoves. Plastic pail, 18.9 L.
Kerosene is a top quality fuel with a very low sulphur content. Low odour, clear and highly refined, it is ideal for all kerosene heaters and catalytic stoves. Plastic bottle, 9.46 L.
Kerosene is a top quality fuel with a very low sulphur content. Low odour, clear and highly refined, it is ideal for all kerosene heaters and catalytic stoves. Plastic bottle, 9.46 L.
This is an efficient heat duct made from a durable urethane-coated polyester material that is resistant to water, mold, mildew and fire. It has a partial silicone liner that provides advanced 500 Degrees F heat protection at entry. For horizontal use only, this duct measures 25 feet in length and 16 inches in diameter, and comes with integrated compression straps to help minimize storage space. It also has pin-lock, belted cuff collars.
This is an efficient heat duct made from a durable urethane-coated polyester material that is resistant to water, mold, mildew and fire. It has a partial silicone liner that provides advanced 500 Degrees F heat protection at entry. For horizontal use only, this duct measures 25 feet in length and 16 inches in diameter, and comes with integrated compression straps to help minimize storage space. It also has pin-lock, belted cuff collars.
This portable oil and kerosene heater replacement wick is made of cotton, fibreglass. It measures 7½ inch width, 7½ inch height. This portable oil and kerosene heater replacement wick is compatible with Convection heaters.
This portable oil and kerosene heater replacement wick is made of cotton, fibreglass. It measures 7½ inch width, 7½ inch height. This portable oil and kerosene heater replacement wick is compatible with Convection heaters.
This portable oil and kerosene heater duct adapter is made of steel. It measures 8 inch length. This portable oil and kerosene heater duct adapter is compatible with Indirect-Fired portable oil and kerosene Torpedo heaters, 350 Degrees Fahrenheit maximum operating temperature, and 13 inch diameter.
This portable oil and kerosene heater duct adapter is made of steel. It measures 8 inch length. This portable oil and kerosene heater duct adapter is compatible with Indirect-Fired portable oil and kerosene Torpedo heaters, 350 Degrees Fahrenheit maximum operating temperature, and 13 inch diameter.
This portable oil and kerosene heater ducting includes screw clamp cuff on entry end, and is made of tpe reinforced laminate. It measures 20 foot length. This portable oil and kerosene heater ducting is compatible with Ducting for portable oil and kerosene heaters, 280 Degrees Fahrenheit maximum operating temperature, and 12 inch diameter.
This portable oil and kerosene heater ducting includes screw clamp cuff on entry end, and is made of tpe reinforced laminate. It measures 20 foot length. This portable oil and kerosene heater ducting is compatible with Ducting for portable oil and kerosene heaters, 280 Degrees Fahrenheit maximum operating temperature, and 12 inch diameter.
This portable oil and kerosene heater ducting includes screw clamp cuff on entry end, and is made of tpe reinforced laminate. It measures 25 foot length. This portable oil and kerosene heater ducting is compatible with AR110, AR212, AR312, VG400, Ducting for portable oil and kerosene heaters, 280 Degrees Fahrenheit maximum operating temperature, and 12 inch diameter.
This portable oil and kerosene heater ducting includes screw clamp cuff on entry end, and is made of tpe reinforced laminate. It measures 25 foot length. This portable oil and kerosene heater ducting is compatible with AR110, AR212, AR312, VG400, Ducting for portable oil and kerosene heaters, 280 Degrees Fahrenheit maximum operating temperature, and 12 inch diameter.
This portable oil and kerosene heater replacement wick is made of cotton, fibreglass. It measures 4¼ inch width, 6½ inch height. This portable oil and kerosene heater replacement wick is compatible with radiantt heaters.
This portable oil and kerosene heater replacement wick is made of cotton, fibreglass. It measures 4¼ inch width, 6½ inch height. This portable oil and kerosene heater replacement wick is compatible with radiantt heaters.
This portable oil and kerosene heater thermostat includes 50-foot cord. It measures 2⅛ inch width, 5⅝ inch height, 2 inch depth, with a 50-foot cord. This portable oil and kerosene heater thermostat is compatible with DF400, DF600, HRF115, HVF110, HVF210, HVF310, HVF410, and is 120 volts AC.
This portable oil and kerosene heater thermostat includes 50-foot cord. It measures 2⅛ inch width, 5⅝ inch height, 2 inch depth, with a 50-foot cord. This portable oil and kerosene heater thermostat is compatible with DF400, DF600, HRF115, HVF110, HVF210, HVF310, HVF410, and is 120 volts AC.
This portable oil and kerosene heater duct adapter is made of steel. It measures 10 inch length. This portable oil and kerosene heater duct adapter is compatible with Indirect-Fired portable oil and kerosene Torpedo heaters, 350 Degrees Fahrenheit maximum operating temperature, and 17 inch diameter.
This portable oil and kerosene heater duct adapter is made of steel. It measures 10 inch length. This portable oil and kerosene heater duct adapter is compatible with Indirect-Fired portable oil and kerosene Torpedo heaters, 350 Degrees Fahrenheit maximum operating temperature, and 17 inch diameter.
This portable oil and kerosene heater ducting includes screw clamp cuff on entry end, and is made of tpe reinforced laminate. It measures 25 foot length. This portable oil and kerosene heater ducting is compatible with AR210, Ducting for portable oil and kerosene heaters, 280 Degrees Fahrenheit maximum operating temperature, and 14 inch diameter.
This portable oil and kerosene heater ducting includes screw clamp cuff on entry end, and is made of tpe reinforced laminate. It measures 25 foot length. This portable oil and kerosene heater ducting is compatible with AR210, Ducting for portable oil and kerosene heaters, 280 Degrees Fahrenheit maximum operating temperature, and 14 inch diameter.
This portable oil and kerosene heater ducting includes screw clamp cuff on entry end, and is made of tpe reinforced laminate. It measures 25 foot length. This portable oil and kerosene heater ducting is compatible with AR310, AR402, Ducting for portable oil and kerosene heaters, 280 Degrees Fahrenheit maximum operating temperature, and 18 inch diameter.
This portable oil and kerosene heater ducting includes screw clamp cuff on entry end, and is made of tpe reinforced laminate. It measures 25 foot length. This portable oil and kerosene heater ducting is compatible with AR310, AR402, Ducting for portable oil and kerosene heaters, 280 Degrees Fahrenheit maximum operating temperature, and 18 inch diameter.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.