!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE OIL/KEROSENE HEATER DUCTING, 6DMP3/6DMP6, 18 IN X 0.023 IN

PORTABLE OIL/KEROSENE HEATER DUCTING, 6DMP3/6DMP6, 18 IN X 0.023 IN

HEAT WAGON

PORTABLE OIL/KEROSENE HEATER DUCTING, 6DMP3/6DMP6, 18 IN X 0.023 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE OIL/KEROSENE HEATER DUCTING, 6DMP3/6DMP6, 18 IN X 0.023 IN

PORTABLE OIL/KEROSENE HEATER DUCTING, 6DMP3/6DMP6, 18 IN X 0.023 IN

HEAT WAGON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,275.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6DMR2
  • Mfr. Model # WD1825
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.01 lbs

Product Details

This portable oil and kerosene heater ducting includes screw clamp cuff on entry end, and is made of tpe reinforced laminate. It measures 25 foot length. This portable oil and kerosene heater ducting is compatible with AR310, AR402, Ducting for portable oil and kerosene heaters, 280 Degrees Fahrenheit maximum operating temperature, and 18 inch diameter.

Technical Specs

  • ItemPortable Oil and Kerosene Heater Ducting
  • Compatible with Product TypeDucting for Portable Oil and Kerosene Heaters
  • Overall Length25 ft
  • Vent Diameter18 in
  • Maximum Operating Temperature280 Degrees F
  • IncludesScrew Clamp Cuff on Entry End
  • Product Type Ducting
  • Compatible Mfr. Model Number AR310, AR402
  • Overall Diameter 18 in
  • Thickness 0.023 in
  • Material TPE Reinforced Laminate
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list