!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Portable GFCI Bodies & Cords

Portable ground fault circuit interrupter (GFCI) bodies and cords are electrical devices used with power cords that help protect users from ground faults, which can result in electrical burns, shock, or electrocution. A ground fault is an unintentional electrical path between a power source and a grounded surface that can occur when electrical equipment is located near water or is damaged/defective. Portable GFCIs have an integrated circuit breaker that immediately turns off the power when a ground fault is detected. They are typically used in temporary power applications to provide protection when a standard GFCI receptacle is not available, such as with garden equipment (mowers, hedge trimmers) and power tools (drills, saws, sanders). Plug-in GFCIs plug directly into a wall outlet and have one or more receptacles that devices plug into. Inline GFCIs are lengths of cord with an outlet plug at one end and one more receptacles at the other end that devices plug into.

https://catalogue.grainger.ca/?hybris=true

49 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • POWER FIRST
  • LINE CORD GFCI, 2 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW
  • Item # EBP11X428
  • Mfr. Model # 11X428
  • EHC: EHC :
  • This line cord GFCI is made of polycarbonate, and is yellow. In addition, it meets the standards for cULus. It has a cord that measures two feet. It also has automatic reset, 60 Hz, straight NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • PLUG-IN GFCI WITH CORD, 0.75 FT, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R
  • Item # EBP11X425
  • Mfr. Model # 11X425
  • EHC: EHC :
  • This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for UL 943,CUL,CSA. It has a cord that measures 0.75 feet. It also has automatic reset, 60 Hz, straight NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 105
  • POWER FIRST
  • LINE CORD GFCI, 2 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW
  • Item # GGE5YL47
  • Mfr. Model # 5YL47
  • EHC: EHC :
  • Inline GFCI Cord Set, Current Rating 15 Amps, Voltage Rating 120 Volts, Reset Type Manual, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Cord Length 24 Inches, Weatherproof Outdoor, Color Yellow, Type Lighted.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 105
  • POWER FIRST
  • LINE CORD GFCI, 1.5 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW
  • Item # GGE11X432
  • Mfr. Model # 11X432
  • EHC: EHC :
  • GFCI cord set. Portable. Type in-line. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle 5-15R. Reset type automatic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 105
  • POWER FIRST
  • PLUG-IN GFCI WITH CORD, 2 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R
  • Item # GGE11X431
  • Mfr. Model # 11X431
  • EHC: EHC :
  • Portable ground fault circuit interrupter. Type tri-cord. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle (3) 5-15R. Reset type automatic. For use with NEMA 5-15P and R. Standards UL 943, CUL, CSA. Frequency 60 Hz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 105
  • POWER FIRST
  • PLUG-IN GFCI WITH CORD, 2 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R
  • Item # GGE5YL45
  • Mfr. Model # 5YL45
  • EHC: EHC :
  • Create a safe environment in damp, wet areas to reduce the risk of electric shock and prevent unmonitored equipment from starting up. Manual reset button. Auto trip at 4 to 6 mA, outdoor rated.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 105
  • POWER FIRST
  • PLUG-IN GFCI WITHOUT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW
  • Item # GGE11X429
  • Mfr. Model # 11X429
  • EHC: EHC :
  • GFCI, single outlet. Type plug-in GFCI. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle 5-15R. Reset type automatic. For use with N

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 105
  • POWER FIRST
  • PLUG-IN GFCI WITH CORD, 6 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R
  • Item # GGE11X430
  • Mfr. Model # 11X430
  • EHC: EHC :
  • Portable ground fault circuit interrupter. Type lighted indicator, quad box. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3 Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA re

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • LINE CORD GFCI, 6 FT CORD, 20 A MAX, 125V AC, NEMA 5-20P, NEMA 5-20R, YELLOW
  • Item # EBP53TY60
  • Mfr. Model # 53TY60
  • EHC: EHC :
  • This line cord GFCI is made of polycarbonate, and is yellow. In addition, it meets the standards for CSA22.2 No. 144.1-06, UL/cUL listed, UL943. It has a cord that measures six feet, five feet. It also has manual reset, 60 Hz, straight NEMA 5-20P plug, 12 AWG wire, and NEMA 5-20R.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • PLUG-IN GFCI USER SUPPLIED CORD, 15 A MAX, 125V AC, NEMA 5-15P, USER SUPPLIED
  • Item # GGE11X424
  • Mfr. Model # 11X424
  • EHC: EHC :
  • GFCI plug. Type right angle. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour black. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle (4) 5-15R. Reset type automatic. For use with NEMA 5-15

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 105
  • POWER FIRST
  • LINE CORD GFCI, 50 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW
  • Item # GGE11X436
  • Mfr. Model # 11X436
  • EHC: EHC :
  • GFCI in-line cord set. Type tri-cord. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle (3) 5-15R. Reset type automat

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 105
  • POWER FIRST
  • PLUG-IN GFCI WITHOUT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW
  • Item # GGE5YL43
  • Mfr. Model # 5YL43
  • EHC: EHC :
  • Single outlet GFCI adapter, current rating 15 amps, voltage rating 120 Volts, reset type - manual, NEMA plug configuration 5-15P, NEMA receptacle configuration 5-15R, weatherproof indoor, colour yellow, type mechanical with surge protector.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 105
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list