!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINE CORD GFCI, 2 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW

LINE CORD GFCI, 2 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW

POWER FIRST

LINE CORD GFCI, 2 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE CORD GFCI, 2 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW

LINE CORD GFCI, 2 FT CORD, 15 A MAX, 125V AC, NEMA 5-15P, NEMA 5-15R, YELLOW

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP11X428
  • Mfr. Model # 11X428
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

This line cord GFCI is made of polycarbonate, and is yellow. In addition, it meets the standards for cULus. It has a cord that measures two feet. It also has automatic reset, 60 Hz, straight NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.

Technical Specs

  • Item Line Cord GFCI
  • Cord Length 2 ft
  • Max. Amps 15 A
  • Receptacle Configuration NEMA 5-15R
  • Number of Outlets 3
  • Voltage 125V AC
  • Wire Size 12 AWG
  • Housing Material Polycarbonate
  • Standards cULus
  • Plug Style Straight
  • Product Type Line Cord GFCI
  • Colour Yellow
  • Plug Configuration NEMA 5-15P
  • Enclosure Rating Outdoor
  • Trade Designation SJTW
  • Hz 60
  • Number of Conductors 3
  • Reset Type Automatic
  • Self-Testing No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list