!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
For Plasma Torch Series

Plasma Torch Adapter Kits

Plasma torch adapter kits include fittings for connecting plasma torches to plasma cutters that typically would not be compatible with the torches.

https://catalogue.grainger.ca/?hybris=true

42 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTERN BRASS
  • CYLINDER ADAPTOR, NITROGEN, MAX PRESS 3000 PSI, CGA 580 TO CGA 320, BRASS, 1 PIECE
  • Item # WSB810
  • Mfr. Model # 810
  • EHC: EHC :
  • This cylinder adaptor has a connection, thread size, and fitting size of CGA-580 to CGA-320. It is for use with nitrogen and has one piece. Its maximum pressure is 3,000 PSI and it is made of brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • INERT GAS ARC ADAPTOR, 1/4'' NPT MALE, MIG/TIG TORCHES, MAXIMUM PRESS 200 PSI, 5/8-18, BRASS
  • Item # WSBAW15A
  • Mfr. Model # AW15A
  • EHC: EHC :
  • This inert gas arc adaptor is used with MIG/TIG torches and has a 1/4-inch NPT male to B-size female right-hand connection. It is made of brass and has a thread size of 5/8-18. It has one piece and a maximum pressure of 200 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • HOSE ADAPTOR, ACETYLENE/FUEL GAS LHA SIZE TO FEMALE LH B-SIZE LH, MAX PRESS 200 PSI, BRASS
  • Item # WSB104
  • Mfr. Model # 104
  • EHC: EHC :
  • This hose adaptor is for use with acetylene/fuel gas hoses and has an Acetylene/Fuel Gas LH Male A-Size and Acetylene/Fuel Gas LH Female B-Size. Maximum pressure of 200 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • WESTERN BRASS
  • CYLINDER ADAPTOR, CGA 520 TO CGA 510 CONNECTION, PROPANE, MAX PRESS 500 PSI, BRASS, 1 PIECE
  • Item # WSB317
  • Mfr. Model # 317
  • EHC: EHC :
  • This cylinder adaptor has a thread size, fitting size and connection of CGA-520 to CGA-510. The adaptor's function is a B tank cylinder to a POL acetylene regulator and it is used with propane gas. It has one piece and a maximum pressure of 500 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • HOSE ADAPTOR, ACETYLENE FUEL GAS, MALE B SIZE TO FEMALE A SIZE LH, MAX PRESS 200 PSI, BRASS
  • Item # WSB106
  • Mfr. Model # 106
  • EHC: EHC :
  • This hose adaptor is for use with acetylene/fuel gas hoses and has a male B-size to female A-size left-hand connection. It is one piece. It is made of brass, has an A/B fitting size, and has a maximum pressure of 200 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXWELD
  • SWITCH-BULB/BUTTON MOMENTARY, FOR LINDE BRAND, TIG
  • Item # LENSW1
  • Mfr. Model # SW1
  • EHC: EHC :
  • This switch-bulb/button momentary is compatible with 12, 17, 18, 20, 22, 24, 26, 27, 9, 90, A10, A16, A20, A35, 12, 17, 17F, 17FV, 17FVB, 17 HP, 17 HPV, 17V, 18, 18-90, 18 HP, 18P, 18V, 20, 20F, 20FHD, 20HD, 20 HP, 20W, 22A, 22B, 24, 24FVHD, 24 HP, 24V, 26, 26F, and more under the Linde brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • CYLINDER ADAPTOR, NITROGEN, MAX PRESS 3000 PSI, CGA 580 TO CGA 555, BRASS, 1 PIECE
  • Item # WSB812
  • Mfr. Model # 812
  • EHC: EHC :
  • This cylinder adaptor has a connection, thread size, and fitting size of CGA-580 to CGA-555. It is for use with nitrogen and has one piece. Its maximum pressure is 3,000 PSI and it is made of brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THERMAL DYNAMICS
  • PLASMA TORCH CABLE COVER, 20 FT L, LEATHER, SNAPS, YELLOW
  • Item # TMD9-1260
  • Mfr. Model # 9-1260
  • EHC: EHC :
  • This plasma torch cable cover is made of leather. In addition, it is designed for applications including covers torch lead. Plus, it is compatible with the Thermal Dynamics brand. It has an overall length of 20 feet. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THERMAL DYNAMICS
  • PLASMA TORCH CABLE COVER, 50 FT L, LEATHER, SNAPS, YELLOW
  • Item # TMD9-1280
  • Mfr. Model # 9-1280
  • EHC: EHC :
  • This plasma torch cable cover is made of leather. In addition, it is designed for applications including covers torch lead. Plus, it is compatible with the Thermal Dynamics brand. It has an overall length of 50 feet. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • ADAPTER COMPACT NAS TORCH PKG
  • Item # ESB0558001492
  • Mfr. Model # 0558001492
  • EHC: EHC :
  • This torch adaptor includes block assembly, connection tube assembly, connection tube assembly, connection tube, housing, nut, o-ring, power lug, screw assembly. This compact/nas torch adaptor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • HOSE ADAPTOR, OXYGEN HOSE, MAXIMUM PRESSURE 200 PSI, MALE B RH TO 3/16 ID HOSE BRASS, 1 PIECE
  • Item # WSB40
  • Mfr. Model # 40
  • EHC: EHC :
  • This hose adaptor has a male B-size right-hand to 3/16 inches inside diameter hose barb connection. One piece. It is made of brass and has a maximum pressure of 200 PSI. It is for use with an oxygen hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48