PLASMA TORCH CABLE COVER, 20 FT L, LEATHER, SNAPS, YELLOW
PLASMA TORCH CABLE COVER, 20 FT L, LEATHER, SNAPS, YELLOW
THERMAL DYNAMICS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This plasma torch cable cover is made of leather. In addition, it is designed for applications including covers torch lead. Plus, it is compatible with the Thermal Dynamics brand. It has an overall length of 20 feet. It can be used for plasma cutting.
Technical Specs
Item Plasma Torch Cable Cover
Colour Yellow
For Plasma Torch Series SL100, SL40, SL60
Compatible with Brand Thermal Dynamics
Application Covers Torch Lead
Closure Method Snaps
For Plasma Torch Model 7-0040, 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
Welding Processes Plasma Cutting
Material Leather
Overall Length 20 ft