!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

NEMA Straight-Blade Plugs

NEMA straight-blade plugs attach to the ends of cables and have terminals that insert into receptacles and connectors to distribute power. They're made to standards designated by the US National Electrical Manufacturers Association, have different current ratings, and use various socket configurations to prevent mismatched connections. Commercial plugs deliver connections in residential and business applications. Industrial plugs have rugged constructions suitable for harsh settings where impacts, corrosion, and hot/cold temperatures are concerns. Hospital-grade plugs are suited for use in healthcare environments and patient-bed locations. Watertight plugs seal out water and debris to provide safe connections in wet and corrosive environments. Hazardous-location plugs supply power in settings where ignitable gas, vapour, liquids, and fibres may exist under normal and abnormal conditions.

https://catalogue.grainger.ca/?hybris=true

84 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LEVITON
  • PLUG MALE 125V YELLOW
  • Item # LET515PV
  • Mfr. Model # 515PV
  • EHC: EHC :
  • PVC commercial grade plug. Rugged PVC body resists moisture and chemicals. Speed assembly screws tighten with just a few turns. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, YELLOW, 2 POLES, SCREW TERMINALS, 5-15
  • Item # HBLHBL5965VY
  • Mfr. Model # HBL5965VY
  • EHC: EHC :
  • Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • COOPER
  • STRAIGHT BLADE PLUG, 3 WIRE, NEMA 5-15P, 15 A, 125 V, YLW, CORD SZ 1/4 IN - 33/50 IN, TP VINYL
  • Item # EGE4867BOX
  • Mfr. Model # 4867BOX
  • EHC: EHC :
  • This male grounded straight-blade household plug fits a cord size between 1/4-inch and 33/50 inches. It has three wires and the blades are firmly embedded into an insulating body. It has large head terminal screws and is made from yellow thermoplastic vinyl. It can be used for hard surface applications. It is rated for 15 amps at 125 volts. Its NEMA configuration is 5-15P.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER
  • PLUG GROUNDED MALE RUBBER 15A 125V
  • Item # EGE1709BOX
  • Mfr. Model # 1709BOX
  • EHC: EHC :
  • Specification grade straight blade plug. Solid brass plug blades. Terminal screw clamps. Terminals in individual chambers to positively insulate conductors. Chemical resistant & stay flexible in extremely low temperatures. 15 A, 125 V, EEMAC 5-15.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, BLACK/WHITE, 2 POLES, SCREW TERMINALS, 5-15
  • Item # HBLHBL5266C
  • Mfr. Model # HBL5266C
  • EHC: EHC :
  • Industrial straight blade plug. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • COOPER
  • PLUG ANGLE UNIVERSAL 30A/50A 250V
  • Item # EGES42SP
  • Mfr. Model # S42SP
  • EHC: EHC :
  • Straight blade power plug. Heavy gauge steel mounting strap zinc-plated. For use with copper or aluminum wire, 75 degree C rated terminals. Include blades for 30 amp or 50 amp configurations. Flush receptacles fit one or two gang enclosures.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • PLUG NYLON YELLOW 125V 15AMP
  • Item # LET5256VY
  • Mfr. Model # 5256VY
  • EHC: EHC :
  • Python Industrial Grade Plug. Hinged design delivers fast, easy installation and assembly. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE PLUG, 5-20P, 20 A, 125V AC, BLACK/WHITE, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL5366C
  • Mfr. Model # HBL5366C
  • EHC: EHC :
  • Industrial straight blade plug. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE PLUG, 1-15P, 15 A, 125V AC, YELLOW, 2 POLES
  • Item # HBLHBL5865VY
  • Mfr. Model # HBL5865VY
  • EHC: EHC :
  • Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • COOPER
  • QUICK GRIP STRAIGHT BLADE PLUG, NEMA 5-15P, 15 A, 125 V, YLW, CORD SIZE 11/50 IN - 33/50 IN, VINYL
  • Item # EGEAH5965Y
  • Mfr. Model # AH5965Y
  • EHC: EHC :
  • This male, Quick-Grip, straight-blade plug fits a cord size between 11/50 inches to 33/50 inches. It has three wires, with triple drive screws, and is made of yellow vinyl. It is rated for 15 amps at 125 volts. Its NEMA configuration is 5-15P.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE PLUG, 6-15P, 15 A, 250V AC, YELLOW, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL5666VY
  • Mfr. Model # HBL5666VY
  • EHC: EHC :
  • Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list