!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Motor Application
Motor Sub Application
Phase
Motor Design
HP
Nameplate RPM
No. of Speeds
Voltage
Full Load Amps
Frame
Usable @ 208V
Motor Thermal Protection
Hz
Motor Service Factor
Ins. Class
Motor Shaft Rotation
Max. Ambient Temp.
Lead Length
Motor Enclosure Design
Motor Mounting Type
Motor Mounting Position

Multi-Purpose Direct Drive HVAC Motors

https://catalogue.grainger.ca/?hybris=true

262 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • ROOM AIR COND MTR,PSC,OAO,1075 RPM
  • Item # GGE5WJA7
  • Mfr. Model # 5WJA7
  • EHC: EHC :
  • Room Air Conditioner Motor,PSC,Open Air-Over,Continuous Air Over,1/20 HP,1,075 Nameplate RPM,Voltage 115,42Y NEMA/IEC Frame,Service Factor 1.0,60 Hz,Full Load Amps 1.0,Thermal Protection Auto,Insulation Class B,Max. Ambient Temp. 60 Degrees C,Number of Sp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 16
  • DAYTON
  • HVAC MOTOR,1550 RPM,115/208-230V,1/
  • Item # GGE3RCY5
  • Mfr. Model # 3RCY5
  • EHC: EHC :
  • HVAC Motor,PSC,Open Air-Over,Continuous,1/12 HP,1,550 Nameplate RPM,115/208-230 Voltage,Nonstandard NEMA/IEC Frame,Service Factor 1.0,Full Load Amps 1.1/0.65-0.6,60/50 Hz,Rotation CW/CCW,Insulation Class B,Max. Ambient Temp. 40 Degrees C,Number of Speeds 1,Mounting Stud,Ball Bearings,Thermal Protection Auto,Body Dia. 3.3 In.,Shaft Dia. 5/16 po,Shaft Length 3-1/8 In.,3-1/2 In.,4/BE,2 x 2 In.,1,Flat

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CENTURY
  • MOTOR BLOWER 1/2 HP 115V
  • Item # AOSDL1056
  • Mfr. Model # DL1056
  • EHC: EHC :
  • Residential duty direct-drive blower motor. Standard efficiency. 1/2 HP, 115 V, 9.0 amps. Capacitor required.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 17
  • DAYTON
  • MOTOR 1/3HP D/D BLOWER
  • Item # GGE4M098
  • Mfr. Model # 4M098
  • EHC: EHC :
  • Quick reversing plug. Capacitor and mounting hardware available separately. Capacitor mounting holes in shell.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 17
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list