!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HVAC 3.3 IN MOTOR

HVAC 3.3 IN MOTOR

FASCO

HVAC 3.3 IN MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HVAC 3.3 IN MOTOR

HVAC 3.3 IN MOTOR

FASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38N550
  • Mfr. Model # 38N550
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 19
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Nameplate RPM 1,500
  • Voltage 230V AC
  • Frame 3.3
  • Usable @ 200V No
  • Hz 60 Hz
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position All Angle
  • Motor Frame Material Steel
  • Shaft Length 2 1/4 in
  • Motor Shaft Design Flat
  • Length Less Shaft 3 3/8 in
  • Body Dia. 3 5/16 in
  • Mounting Stud Pattern 2 7/8 in x 2 7/8 in
  • Mounting Stud Location 4/Both Ends
  • Standards CSA Certified, UL Recognized
  • RPM Range 1,401-1,500
  • Motor Application HVAC/R
  • Phase Single
  • HP 1/20
  • No. of Speeds 1
  • Full Load Amps 0.9 A
  • Usable @ 208V No
  • Motor Thermal Protection Auto
  • Motor Service Factor 1
  • Motor Shaft Rotation CWSE
  • Lead Length 12 in
  • Motor Mounting Type Stud
  • Number of Shafts 1
  • Shaft Dia. 5/16 in
  • Motor Bearings Sleeve
  • Overall Length 5 1/2 in
  • Mounting Holes (8) #8-32
  • Weight 3 lb
  • Bolt Circle Dia. 2 7/8 in
  • Stud Size #8-32
  • Capacitor Required No
  • Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list