!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Measurement System
Milling Dia.
Number of Flutes
Primary Material Application
Shank Dia.
Finish - Machining
Length of Cut
List Number
Overall Length
Material Grade - Machining

Miniature General Purpose Carbide Ball End Mills

Miniature general purpose carbide ball end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Miniature ball end mills have a small diameter and provide high precision and control over material removal during detailed milling applications such as dental milling or small-electronics manufacturing. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

https://catalogue.grainger.ca/?hybris=true

24 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 4 FLUTES, 3/32 IN MILLING DIAMETER
  • Item # OSG404-0938BN
  • Mfr. Model # 404-0938-BN
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 4 FLUTES, 2MM MILLING DIA, 7MM CUT
  • Item # OSG404-0787BN
  • Mfr. Model # 404-0787-BN
  • EHC: EHC :
  • This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 3 mm diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, stainless steel and steel, tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 39 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 2 FLUTES, 2MM MILLING DIA, 7MM CUT
  • Item # OSG402-0787BN
  • Mfr. Model # 402-0787-BN
  • EHC: EHC :
  • This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 3 mm diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with two flutes and 39 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, TIALN FINISH, 4 FLUTES, 1/16 IN MILLING DIAMETER, 3/16 IN CUT
  • Item # OSG404-0625BN11
  • Mfr. Model # 404-0625-BN11
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED, 4 FLUTES, 1.5MM MILLING DIAMETER, 5MM CUT
  • Item # OSG404-0591BN
  • Mfr. Model # 404-0591-BN
  • EHC: EHC :
  • This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 3 mm diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, stainless steel and steel, tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 39 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 4 FLUTES, 7/64 IN MILLING DIAMETER
  • Item # OSG404-1094BN
  • Mfr. Model # 404-1094-BN
  • EHC: EHC :
  • This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, stainless steel and steel, tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 4 FLUTES, 5/64 IN MILLING DIAMETER
  • Item # OSG404-0781BN
  • Mfr. Model # 404-0781-BN
  • EHC: EHC :
  • This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, stainless steel and steel, tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 4 FLUTES, 3/64 IN MILLING DIAMETER
  • Item # OSG404-0469BN
  • Mfr. Model # 404-0469-BN
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED, 2 FLUTES, 2.5MM MILLING DIAMETER, 8MM CUT
  • Item # OSG402-0984BN
  • Mfr. Model # 402-0984-BN
  • EHC: EHC :
  • This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 3 mm diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with two flutes and 39 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 2 FLUTES, 5/64 IN MILLING DIAMETER
  • Item # OSG402-0781BN
  • Mfr. Model # 402-0781-BN
  • EHC: EHC :
  • This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with two flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 2 FLUTES, 3/64 IN MILLING DIAMETER
  • Item # OSG402-0469BN
  • Mfr. Model # 402-0469-BN
  • EHC: EHC :
  • This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with two flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 2 FLUTES, 1MM MILLING DIA, 3MM CUT
  • Item # OSG402-0394BN
  • Mfr. Model # 402-0394-BN
  • EHC: EHC :
  • This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 3 mm diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with two flutes and 39 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, TIALN FINISH, 4 FLUTES, 3/32 IN MILLING DIAMETER, 5/16 IN CUT
  • Item # OSG404-0938BN11
  • Mfr. Model # 404-0938-BN11
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 2 FLUTES, 7/64 IN MILLING DIAMETER
  • Item # OSG402-1094BN
  • Mfr. Model # 402-1094-BN
  • EHC: EHC :
  • This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with two flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 4 FLUTES, 1/16 IN MILLING DIAMETER
  • Item # OSG404-0625BN
  • Mfr. Model # 404-0625-BN
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, CARBIDE, TIALN FINISH, 4 FLUTES, 3/64 IN MILLING DIAMETER, 9/64 IN CUT
  • Item # OSG404-0469BN11
  • Mfr. Model # 404-0469-BN11
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list