This general purpose grade ball end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.
Technical Specs
ItemBall End Mill
Finish - MachiningTiAlN
Milling Dia.3/64 in
Length of Cut9/64 in
Shank Dia.1/8 in
Number of Flutes4
Drilling Tool ConfigurationIndividual
Coolant FedNon-Coolant Through
List Number404BN
End Mill StyleBall Nose
Material Grade - MachiningGeneral Purpose
Primary Material Application ISO CodeH, K, N, P
Material - MachiningCarbide
Shank Type - MachiningStraight
Measurement SystemFractional Inch
Overall Length1.5 in
Helix Angle30 Degrees
Cutting DirectionRight Hand
Chip-BreakerNo
Miniature End MillYes
End Mill ApplicationFinishing
Single End/Double EndSingle End
Primary Material ApplicationAluminum, Cast Iron, Die Steel, Hardened Steel, Steel, Tool Steel