Manual horizontal metal-cutting band saws have a bed that holds the workpiece as the blade assembly is lowered to make the cut. A clamp holds the workpiece in place to reduce workpiece vibration and make a clean cut. Manual horizontal bands saws are lowered by hand after the workpiece is manually positioned and clamped in place. Manual tools are used in maintenance shops and small-scale fabrication.
This single-phase 1 HP horizontal corded band saw operates at 120/240V AC, 6/12A. It has a cutting blade of 93 inches length x 0.035 inches thickness, 86 to 260 SFPM range, four-speed settings, a 2.25 gallon coolant tank, and a mitre angle ranging from 0 to 45 degrees right. The blade cut the metal of 7 x 12 inches rectangle and seven-inch round.
This single-phase 1 HP horizontal corded band saw operates at 120/240V AC, 6/12A. It has a cutting blade of 93 inches length x 0.035 inches thickness, 86 to 260 SFPM range, four-speed settings, a 2.25 gallon coolant tank, and a mitre angle ranging from 0 to 45 degrees right. The blade cut the metal of 7 x 12 inches rectangle and seven-inch round.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.