!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAND SAW, CORDED, SINGLE, 1 HP, 120/240V AC, 6/12A, HORIZONTAL, 93X0.035 IN, 86 TO 260 SFPM

BAND SAW, CORDED, SINGLE, 1 HP, 120/240V AC, 6/12A, HORIZONTAL, 93X0.035 IN, 86 TO 260 SFPM

DAYTON

BAND SAW, CORDED, SINGLE, 1 HP, 120/240V AC, 6/12A, HORIZONTAL, 93X0.035 IN, 86 TO 260 SFPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND SAW, CORDED, SINGLE, 1 HP, 120/240V AC, 6/12A, HORIZONTAL, 93X0.035 IN, 86 TO 260 SFPM

BAND SAW, CORDED, SINGLE, 1 HP, 120/240V AC, 6/12A, HORIZONTAL, 93X0.035 IN, 86 TO 260 SFPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,321.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS21C004
  • Mfr. Model # 21C004
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 255
  • Shipping Weight 366.0 lbs

Product Details

This single-phase 1 HP horizontal corded band saw operates at 120/240V AC, 6/12A. It has a cutting blade of 93 inches length x 0.035 inches thickness, 86 to 260 SFPM range, four-speed settings, a 2.25 gallon coolant tank, and a mitre angle ranging from 0 to 45 degrees right. The blade cut the metal of 7 x 12 inches rectangle and seven-inch round.

Technical Specs

  • Item Band Saw
  • Band Saw Operation Manual
  • Phase 1
  • Round Cutting Capacity - Horizontal 7 in
  • Miter Angle Range 0 Degrees to 45 Degrees Right
  • Material Application Metal
  • Max. Blade Width 3/4 in
  • Cutting Capacity Square 7 in
  • Blade Thickness 0.035 in
  • Amps AC 12/6 A
  • HP 1 hp
  • Max. Blade Length 93 in
  • Overall Depth 18 in
  • Overall Width 48 in
  • Band Saw Type Horizontal
  • Voltage 120/240V AC
  • Rectangular Cutting Capacity - Horizontal 7 in x 12 in
  • SFPM Range 86 to 260
  • Number of Speed Settings 4
  • Blade Length 93 in
  • Min. Blade Width 3/4 in
  • Power Source Corded
  • Blade Wheels Dia. 11 1/4 in
  • Hz 60 Hz
  • Includes Flood Coolant System (Coolant Not Included), Hydraulic Feed System, Workstop, 5 in Plastic Casters, Blade
  • Min. Blade Length 93 in
  • Overall Height 41 in
  • Current 12/6 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list