!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Product Categories

Shop By
Brand

Magnification Instruments

Magnification instruments are handheld tools used for the examination and measurement of small parts, objects, or text. Magnifiers are used to closely examine small objects, parts, features, or text. Loupes are small magnifying lenses that are held close to the eyes to bring small details into focus. Magnifier measuring scales, also known as reticles for magnifiers, have a transparent or opaque background with a printed measuring scale.

https://catalogue.grainger.ca/?hybris=true

40 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BAUSCH & LOMB
  • WATCHMAKERS LOUPE, 5X POWER, 2 IN, 5.1 CM FOCAL DISTANCE, 25.4MM LENS DIAMETER
  • Item # WWG3H421
  • Mfr. Model # 81-41-72
  • EHC: EHC :
  • This watchmakers loupe has a 25.40 mm lens diameter, it features lightweight with optical quality glass, precision molded to fit over eye lids. It has a 20D diopter, 2 inch, 5.1 cm focal distance, and 5X power.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1337
  • BAUSCH & LOMB
  • FOLDING POCKET MAGNIFIER, 5X TO 20X POWER, 0.5 IN/2 IN FOCAL DISTANCE
  • Item # WWG3G983
  • Mfr. Model # 3G983
  • EHC: EHC :
  • This folding pocket magnifier has a glass lens and a 2 20.3 mm, 15.2 mm lens diameter, it is pocket size. It has a 20D to 80D diopter, 0.5 inch, 2 inch focal distance, and 5X to 20X power.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MAGNIFIER, 2X POWER, 10 IN FOCAL DISTANCE, 3 IN LENS DIAMETER, 4D DIOPTER
  • Item # WSW11W399
  • Mfr. Model # 11W399
  • EHC: EHC :
  • This magnifier has a PMMA lens and a 3 inch lens diameter, it features edge to edge clarity, ergonomic design. It has a 4D diopter, 10 inch focal distance, and 2X power. This magnifier includes an ergonomic handle to reduce fatigue. It also has a 6.73 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GENERAL
  • LOUPE EYE POWER 5.0
  • Item # GTL527
  • Mfr. Model # 527
  • EHC: EHC :
  • For toolmakers, jewelers, instrument assemblers and others who need sharp, clear magnification without eyestrainch Clear opointical glass lens is ground and polished. 1 inch diameter lens.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GENERAL
  • MAGNIFIER UT 2IN
  • Item # GTL700540
  • Mfr. Model # 700540
  • EHC: EHC :
  • Polished opointical glass lens with a metal frame. Versa-Grip(TM) handle with non-slip cushion grip. Round lens is distortion free. A powerful magnifier for working in confined or obstructed spaces. Designed for demanding jobs in laboratory quality control, i

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • TELESCOPING MAGNIFIER, 3X POWER, 10 CM FOCAL DISTANCE, 2 IN LENS DIAMETER, 10D DIOPTER
  • Item # WSW1VUA4
  • Mfr. Model # 1VUA4
  • EHC: EHC :
  • This telescoping magnifier has a acrylic lens and a 2 inch lens diameter, it features soft rubber grip, ergonomic handle. It has a 10D diopter, 10 cm focal distance, and 3X power. This telescoping magnifier has a six inch to 25 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PEAK
  • FIXED FOCUS LOUPE, 15X POWER, 0.8 IN FOCAL DISTANCE, 19.1MM LENS DIA, 16D DIOPTER
  • Item # WWG49CT49
  • Mfr. Model # TS1962
  • EHC: EHC :
  • This fixed focus loupe has a 19.10 mm lens diameter, it features 360 Degrees clear acrylic base admits light from all directions, optical quality glass lens elements, coated glass achromatic lens. It has a 16D diopter, 0.8 inch focal distance, and 15X power.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1337
  • WESTWARD
  • MAGNIFIER POCKET SCOPE, 40X POWER, 9 MM LENS DIAMETER
  • Item # WSW6XY17
  • Mfr. Model # 6XY17
  • EHC: EHC :
  • This magnifier pocket scope has a compound lens and a 9 mm lens diameter, it features 0.001 inch reticle. It has 40X power. This magnifier pocket scope is designed for use with for close magnification of small parts. It includes pocket clip. It also has a five inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list