!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE LOUPE, 10X POWER, 0.8 IN FOCAL DISTANCE, 12.7MM LENS DIAMETER, 40D DIOPTER

EYE LOUPE, 10X POWER, 0.8 IN FOCAL DISTANCE, 12.7MM LENS DIAMETER, 40D DIOPTER

AVEN

EYE LOUPE, 10X POWER, 0.8 IN FOCAL DISTANCE, 12.7MM LENS DIAMETER, 40D DIOPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE LOUPE, 10X POWER, 0.8 IN FOCAL DISTANCE, 12.7MM LENS DIAMETER, 40D DIOPTER

EYE LOUPE, 10X POWER, 0.8 IN FOCAL DISTANCE, 12.7MM LENS DIAMETER, 40D DIOPTER

AVEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AN75
  • Mfr. Model # 26034
  • UNSPSC # 41111714
  • CATALOGUE PAGE # 1337
  • Shipping Weight 0.03 lbs

Product Details

This eye loupe has a 12.70 mm lens diameter, it features lightweight glass lens magnifier, ideal for close inspection of small parts. It has a 40D diopter, 0.8 inch focal distance, and 10X power.

Technical Specs

  • Item Eye Loupe
  • Diopter 40D
  • Lens Diameter 12.70 mm
  • Mounts Self
  • Power 10X
  • Focal Distance 0.8 in
  • Features Lightweight Glass Lens Magnifier, Ideal For Close Inspection of Small Parts
  • Product Type Eye Loupe

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list