!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Colour Temperature
Lumens
Fixture Wattage

Linear Parking Garage Lights

Linear parking garage lights are long, narrow light fixtures that project a strip of light to illuminate large areas. They require fewer fixtures to light a given area than other types of parking garage lights. They can be mounted to ceilings or walls, making them ideal for narrow areas, such as garage corridors and stairwells.

https://catalogue.grainger.ca/?hybris=true

3 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • COLUMBIA LIGHTING
  • PARKING GARAGE LIGHT, 5,000 K COLOUR TEMP, 4,900 LUMENS, 47 W FIXTURE, 120 TO 277V AC
  • Item # HBLLXEP450MLDFAEDU
  • Mfr. Model # LXEP4-50ML-DFA-EDU
  • EHC: EHC :
  • This parking garage light is made of fiberglass. It features enclosed and gasketed vapourtite with wide-angle light distribution. ip rated for hose down. removable gear tray electrical access for modular replaceability. ul sanitation certified to nsf standards. In addition, it includes stainless steel surface mounting brackets. It also has voltage of 120-277V AC, 42 watts, 4,900 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LINEAR PARKING GARAGE LIGHT, 4,000 K COLOUR TEMP, 5,850 LM, 52 W FIXTURE, 120/277V AC
  • Item # HBLLXEP440HLDFAEDU
  • Mfr. Model # LXEP4-40HL-DFA-EDU
  • EHC: EHC :
  • This linear parking garage light is made of fiberglass. It features enclosed and gasketed vapourtite with wide-angle light distribution. ip rated for hose down. removable gear tray electrical access for modular replaceability. ul sanitation certified to nsf standards. In addition, it includes stainless steel surface mounting brackets. It also has voltage of 120-277V AC, 48 watts, 5,850 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LINEAR PARKING GARAGE LIGHT, 4,000 K COLOUR TEMP, 4,100 LM, 36 W FIXTURE, 120/277V AC
  • Item # HBLLXEP440LWDFAEDU
  • Mfr. Model # LXEP4-40LW-DFA-EDU
  • EHC: EHC :
  • This linear parking garage light is made of fiberglass. It features enclosed and gasketed vapourtite with wide-angle light distribution. ip rated for hose down. removable gear tray electrical access for modular replaceability. ul sanitation certified to nsf standards. In addition, it includes stainless steel surface mounting brackets. It also has voltage of 120-277V AC, 33 watts, 4,100 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list