!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price

Hot Water and Steam System Radiator Valves

https://catalogue.grainger.ca/?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • RADIATOR VALVE,SIZE 1/2 IN
  • Item # GGE1RLT2
  • Mfr. Model # 109-303
  • EHC: EHC :
  • Radiator Valve, Body Style Angle, Pipe Size 1/2 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Angle Cast Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • RADIATOR VALVE,SIZE 3/4 IN
  • Item # GGE1RLT3
  • Mfr. Model # 109-304
  • EHC: EHC :
  • Radiator Valve, Body Style Angle, Pipe Size 3/4 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Angle Cast Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • RADIATOR VALVE,SIZE 1/2 IN
  • Item # GGE1RLT7
  • Mfr. Model # 109-313
  • EHC: EHC :
  • Radiator Valve, Body Style Angle, Pipe Size 1/2 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Angle Forged Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • RADIATOR VALVE,SIZE 1-1/4 IN
  • Item # GGE1RLT5
  • Mfr. Model # 109-306
  • EHC: EHC :
  • Radiator Valve, Body Style Angle, Pipe Size 1-1/4 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Angle Cast Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • RADIATOR VALVE,SIZE 3/4 IN
  • Item # GGE1RLT8
  • Mfr. Model # 109-314
  • EHC: EHC :
  • Radiator Valve, Body Style Angle, Pipe Size 3/4 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Angle Forged Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list