!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RADIATOR VALVE,SIZE 1/2 IN

RADIATOR VALVE,SIZE 1/2 IN

APPROVED VENDOR

RADIATOR VALVE,SIZE 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIATOR VALVE,SIZE 1/2 IN

RADIATOR VALVE,SIZE 1/2 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1RLT7
  • Mfr. Model # 109-313
  • UNSPSC # 40101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Radiator Valve, Body Style Angle, Pipe Size 1/2 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Angle Forged Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

Technical Specs

  • Item Hot Water and Steam Boiler Radiator Valve
  • Heating Method Steam, Water
  • Pipe Connection Type NPT
  • Maximum Pressure 60 psi
  • Max. Water Pressure 60 psi
  • Body Style Angle
  • Standards ANSI B1.20.1
  • Radiator Connection 1/2 in
  • Pipe Connection Size 1/2 in
  • Radiator Connection Size 1/2 in
  • Max. Steam Pressure 15 psi
  • Actuation Style 1/2 in Nut, Hand Wheel
  • Material Forged Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list