!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Power Source
Series
Compatible Glue Stick Diameter
Output Rate
Temperature Set Points
Standards

Hot Melt Applicator Guns

Hot melt applicator guns are electric, gas-powered, or cordless and have variable temperature settings for use on heat-sensitive materials. They melt adhesive in the form of sticks to produce a controlled flow of glue that bonds materials.

https://catalogue.grainger.ca/?hybris=true

9 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SUREBONDER
  • GLUE GUN, PRO2-100, CORDED, 2.5 LB/HR, FINGER TRIGGER ACTUATOR, 120V, STANDARD DIAMETER
  • Item # SBDPRO2-100
  • Mfr. Model # PRO2-100
  • EHC: EHC :
  • This pro2-100 glue gun meets the standards for C-US, CSA. This glue gun features 2.5 times more power for maximum output, ergonomic design, heat resistant covered nozzle, reduce hand fatigue and includes wire stand. In addition, it is for use with high temperature glue sticks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1261
  • SUREBONDER
  • GLUE GUN, PRO2-80, CORDED, 2.5 LB/HR, FINGER TRIGGER ACTUATOR, 120V, STANDARD DIAMETER
  • Item # SBDPRO2-80
  • Mfr. Model # PRO2-80
  • EHC: EHC :
  • This pro2-80 glue gun meets the standards for C-US, CSA. This glue gun features ergonomic design, insulated nozzle, removable wire stand, sleek design and includes wire stand. In addition, it is for use with standard size: 7/16 in, 1/2 in, 0.45 inch and 0.43 in diameter glue sticks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1261
  • ARROW
  • GLUE GUN, TR550, CORDED, 0.92 LB/HR, FINGER TRIGGER ACTUATOR, 120V
  • Item # ARRTR550
  • Mfr. Model # TR550
  • EHC: EHC :
  • Professional lever feed glue gun with clutch mechanism prevents glue build-up. Interchangeable nozzle. Built-in drip tray/stand. Solid state P.T.C. heating quicker and holds temperature for smooth consistent bonding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1262
  • ARROW
  • GLUE GUN, TR400, CORDED, ALL PURPOSE, 0.92 LB/HR, FINGER TRIGGER ACTUATOR, 120V
  • Item # ARRTR400
  • Mfr. Model # TR400
  • EHC: EHC :
  • This tr400 glue gun meets the standards for UL. This glue gun features insulated non-drip safety nozzle, integrated stand, self-limiting heat chamber, sure grip. In addition, it is for use with ap10-4, ap5.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1261
  • STANLEY
  • GLUE GUN, GR20, CORDED, FINGER TRIGGER ACTUATOR, 120V, DUAL TEMPERATURE, FOR .45 STICKS
  • Item # STTGR20
  • Mfr. Model # GR20
  • EHC: EHC :
  • This gr20 glue gun meets the standards for UL Listed. This glue gun features heats up quickly and bonds within 60 sec, quality engineered for reliable performance, uses standard hot melt sticks and includes fold-out stand. In addition, it is for use with gs15dt, gs20dt, gs230dt, gs25dt, gs260a, gs264bk, gs500, gs500bk.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1261
  • SUREBONDER
  • GLUE GUN, PRO2-220, CORDED, 5 LB/HR, FINGER TRIGGER ACTUATOR, 120V, STANDARD DIAMETER
  • Item # SBDPRO2-220
  • Mfr. Model # PRO2-220
  • EHC: EHC :
  • This pro2-220 glue gun meets the standards for C-US, CSA. This glue gun features adjustable temperature, detachable wire stand, double insulated grounded cord, glue stroke adjustment screw, heavy duty, integrated gun balancer mount hole, two nozzles with protective heat resistant nozzle covers and includes wire stand. In addition, it is for use with standard size: 7/16 in, 1/2 in, 0.45 inch and 0.43 in diameter glue sticks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1261
  • ARROW
  • GLUE GUN, CRAFTS, GENERAL REPAIRS, UPHOLSTERY, WOODWORKING
  • Item # ARRTR400DT
  • Mfr. Model # TR400DT
  • EHC: EHC :
  • This glue gun features dual temperature adjustment, a durable housing, rubber safety nozzle, and a self-limiting heat chamber. In addition, it is for use with crafts, general repairs, upholstery, and woodworking.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MASTER APPLIANCE
  • PORTAPRO GLUE GUN KIT, GG-100K, BUTANE, 1.9 LB/HR, FINGER TRIGGER ACTUATOR
  • Item # MAPGG100K
  • Mfr. Model # GG100K
  • EHC: EHC :
  • This gg-100k glue gun features built-in folding stand, fuel level window, piezo ignition, refillable butane, safety lock, safety lock on fuel flow control wheel prevents unintentional gas flow and includes one gg-100k: glue gun, one 35408 general purpose tip, one 35409 needle extension tip, one 35410 diagonal cut extension tip, one 35411 spreader extension tip, eight general purpose glue stick.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1261
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
  • SUREBONDER
  • GLUE GUN, PRO2-220HT, CORDED, 8 LB/HR, FINGER TRIGGER ACTUATOR, 120V, HEAVY DUTY
  • Item # SBDPRO2-220HT
  • Mfr. Model # PRO2-220HT
  • EHC: EHC :
  • This pro2-220ht glue gun meets the standards for C-US, CSA. This glue gun features detachable wire stand, double insulated grounded cord, glue stroke adjustment screw, high temperature professional heavy duty hot glue gun, integrated gun balancer mount hole, two nozzles with protective heat resistant nozzle covers and includes wire stand. In addition, it is for use with standard size: 7/16 in, 1/2 in, 0.45 inch and 0.43 in diameter glue sticks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1261
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list