!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLUE GUN, PRO2-220, CORDED, 5 LB/HR, FINGER TRIGGER ACTUATOR, 120V, STANDARD DIAMETER

GLUE GUN, PRO2-220, CORDED, 5 LB/HR, FINGER TRIGGER ACTUATOR, 120V, STANDARD DIAMETER

SUREBONDER

GLUE GUN, PRO2-220, CORDED, 5 LB/HR, FINGER TRIGGER ACTUATOR, 120V, STANDARD DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLUE GUN, PRO2-220, CORDED, 5 LB/HR, FINGER TRIGGER ACTUATOR, 120V, STANDARD DIAMETER

GLUE GUN, PRO2-220, CORDED, 5 LB/HR, FINGER TRIGGER ACTUATOR, 120V, STANDARD DIAMETER

SUREBONDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $359.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SBDPRO2-220
  • Mfr. Model # PRO2-220
  • UNSPSC # 27112719
  • CATALOGUE PAGE # 1261
  • Shipping Weight 4.0 lbs

Product Details

This pro2-220 glue gun meets the standards for C-US, CSA. This glue gun features adjustable temperature, detachable wire stand, double insulated grounded cord, glue stroke adjustment screw, heavy duty, integrated gun balancer mount hole, two nozzles with protective heat resistant nozzle covers and includes wire stand. In addition, it is for use with standard size: 7/16 in, 1/2 in, 0.45 inch and 0.43 in diameter glue sticks.

Technical Specs

  • Item Glue Gun
  • Compatible Format Smooth Sticks
  • Minimum Operating Temperature 220 Degrees F
  • Power Source Corded
  • Tool Weight 1.3 lb
  • Temperature Set Points 220 Degrees F, 400 Degrees F
  • Feed Trigger
  • Compatible Glue Stick Diameter 7/16 in, 1/2 in
  • For Use With Standard Size: 7/16 in, 1/2 in, 0.45 in and 0.43 in Diameter Glue Sticks
  • Wattage 220 W
  • Operation Style Finger Trigger
  • Maximum Operating Temperature 428 Degrees F
  • Output Rate 5 lb/hr
  • Voltage 120V
  • Series PRO2-220
  • Standards C-US, CSA
  • Tool Length 10 1/2 in
  • Features Adjustable Temperature, Detachable Wire Stand, Double Insulated Grounded Cord, Glue Stroke Adjustment Screw, Heavy Duty, Integrated Gun Balancer Mount Hole, Two Nozzles with Protective Heat Resistant Nozzle Covers
  • Includes Wire Stand

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list