!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Brand
Price
Finish - Machining
Flute Length
Shank Dia.
Overall Length

High-Speed Steel Chucking Reamers with Straight Shank

High-speed steel chucking reamers provide good wear resistance in a wide range of reaming applications. These general purpose reamers have a straight shank that mounts to the chuck of a drill press or similar machining tool. Chucking reamers, sometimes called machine reamers, enlarge or finish an existing hole to an exact tolerance or size for a precise fit when installing fasteners or other parts. They usually have a 45° chamfer on the cutting edge to help ensure accuracy as the reamer enters the hole during metalworking tasks.

https://catalogue.grainger.ca/?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NO BRAND NAME ASSIGNED
  • BLACK OXIDE, 118 ° , HIGH SPEED STEEL, STRAIGHT SHANK, 8 IN OVERALL LENGTH
  • Item # SWA116-907
  • Mfr. Model # 116-907
  • EHC: EHC :
  • This high-speed chucking reamer is made of high speed steel. This extended length chucking reamer has a black oxide finish. It is non-coolant through with an eight-inch length. Plus it has spiral flutes, a straight shank, and a 118 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NO BRAND NAME ASSIGNED
  • BLACK OXIDE, ⅜ IN, 118 ° , HIGH SPEED STEEL, STRAIGHT SHANK, 12 IN OVERALL LENGTH
  • Item # SWA116-966
  • Mfr. Model # 116-966
  • EHC: EHC :
  • This high-speed chucking reamer is made of high speed steel and has a ⅜ inch diameter shank. This extended length chucking reamer has a black oxide finish. It is non-coolant through with a 12 inch length. Plus it has spiral flutes, a straight shank, and a 118 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NO BRAND NAME ASSIGNED
  • DRILL BIT, RIGHT HAND, ½ IN, 18 IN OVERALL LENGTH, 6 IN SHANK, FRACTIONAL INCH, HSS
  • Item # SWA117-049
  • Mfr. Model # 117-049
  • EHC: EHC :
  • This high speed steel drill bit has a ½ inch diameter, 6 inch long shank. This drill bit has fractional inch measurements. It has a 18 inch length. Plus it has 12 inch flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NO BRAND NAME ASSIGNED
  • DRILL BIT, RIGHT HAND, 3 IN SHANK, FRACTIONAL INCH, HIGH SPEED STEEL
  • Item # SWA116-974
  • Mfr. Model # 116-974
  • EHC: EHC :
  • This high speed steel drill bit has a three-inch long shank. This drill bit has fractional inch measurements. Plus it has nine-inch flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list