BLACK OXIDE, ⅜ IN, 118 ° , HIGH SPEED STEEL, STRAIGHT SHANK, 12 IN OVERALL LENGTH
BLACK OXIDE, ⅜ IN, 118 ° , HIGH SPEED STEEL, STRAIGHT SHANK, 12 IN OVERALL LENGTH
NO BRAND NAME ASSIGNED
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high-speed chucking reamer is made of high speed steel and has a ⅜ inch diameter shank. This extended length chucking reamer has a black oxide finish. It is non-coolant through with a 12 inch length. Plus it has spiral flutes, a straight shank, and a 118 Degrees drill point.
Technical Specs
Item Drill Bit
Decimal Equivalent 0.375 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Length 9 in
Shank Type - Machining Straight
Shank Length 3 in
Drill Length Class Extended Length
Drill Bit Grouping Individual
Drill Bit Size 3/8 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Flute Type Spiral
Cutting Direction Right Hand
Shank Dia. 3/8 in
Overall Length 12 in
Coolant Fed Non-Coolant Through
Material Grade - Machining High Speed Steel