!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
End Mill Style
Measurement System
Milling Dia.
Number of Flutes
Primary Material Application
Shank Dia.
Material - Machining
Finish - Machining
Length of Cut
Single End/Double End
End Mill Cutting Type
List Number
Helix Angle
Overall Length
Material Grade - Machining
Cutting Direction
Shank Type - Machining
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

End Mills

End mills have cutting edges on their nose and sides that remove material from the surface of a piece of stock. They are used on computer numerical control (CNC) or manual milling machines to create parts with complex shapes and features such as slots, pockets, and grooves. Each end mill has flutes on its cutting head that carry the removed material away from the workpiece to prevent damage to the end mill or workpiece. Ball end mills create a round-bottomed groove in a workpiece. Square end mills cut a flat-bottomed groove with 90° inside corners. Corner-chamfer and corner-radius end mills make a flat-bottomed groove with chamfered or rounded inside corners. Chamfer mills are used to chamfer or bevel the edges of a workpiece. Corner-rounding end mills create a rounded outside edge on a workpiece. Drill mills have a nose with a pointed tip that can drill holes or create angled features in a workpiece.