!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
NEMA Enclosure Rating
Number of Poles
Phase

Drum & Motor Switches

Drum and motor starter switches are manually operated controls that stop, start, or reverse the direction of motors. Drum switches have lever handles that rotate to turn motors on and off or reverse their direction. Manual motor switches are toggle switches that turn motors on and off. Hazardous-location manual motor starters are toggle switches that turn motors on and off and have enclosures constructed for use in environments where flammable gases, liquids, flyings, and other combustible materials are present.

https://catalogue.grainger.ca/?hybris=true

53 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • DRUM SWITCH, 2 POLES, MAINTAINED ACTION, NEMA-RATED 1, PLASTIC
  • Item # DTN2X440
  • Mfr. Model # 2X440
  • EHC: EHC :
  • Drum reversing switch, power rating at 230 VAC single phase 2 HP, power rating at 115 VAC single phase 1, 1/2 HP, power rating at 230 VDC 1/4 HP, length 4-1/2 inches, depth 4 inches, width 2-1/4 inches, reversing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 50
  • DAYTON
  • DRUM SWITCH, 3 POLES, MAINTAINED ACTION, NEMA-RATED 1, PLASTIC
  • Item # DTN2X443
  • Mfr. Model # 2X443
  • EHC: EHC :
  • General duty drum switches, hp ratings (1-phase) at 115 volts 2, at 230 volts 3: hp ratings (3-phase) at 200 volts 5, 230 volts 5, 460/575 volts 7-1/2: depth 6-1/2 inches, width 3-1/2 inches, length 5-3/4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 50
  • DAYTON
  • DRUM SWITCH, 3 POLES, MAINTAINED ACTION, NEMA-RATED 1, PLASTIC
  • Item # DTN2X441
  • Mfr. Model # 2X441
  • EHC: EHC :
  • General duty drum switches, hp ratings (1-phase) at 115 volts 1-1/2, at 230 volts 2: hp ratings (3-phase) at 200 volts 2, 230 volts 2, 460/575 volts 1: depth 4 inches, width 2-1/4 inches, length 4-1/2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 50
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH 7810UD IN 1370 METAL TYPE
  • Item # HBLHBL1379D
  • Mfr. Model # HBL1379D
  • EHC: EHC :
  • Metal switch enclosure type 1-W/3 pole AC manual motor switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 49
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list