!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Operation Type
Range
Contact Style
Dimension Type
Includes Indicator
Accuracy
Contact Point Material
Resolution
Dial Graduation

Digital & Dial Bore Gauges

Digital and dial bore gauges have 2-point and 3-point construction to touch the sides of a bore or hole and a reading is provided on an integral digital display or on a dial. These gauges can be used with different handles and anvils to measure holes of various lengths and diameters. They are commonly used as an alternative to an inside micrometer.

https://catalogue.grainger.ca/?hybris=true

23 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • DIAMETER BORE GAUGE, +/-009 IN ACCURACY, +/-004 IN REPEATABILITY, 005 IN DIAMETER GRADUATION
  • Item # WSW4KY21
  • Mfr. Model # 4KY21
  • EHC: EHC :
  • Dial Bore Gage Set, Number of Pieces 17, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring Ranges/Probe Depth 1.4 to 6 In, Probe Depth 10 In, Graduations 0.0005 In, Dial Reading, Adjustable, Self-Centering, Chrome Plated Handle, Includes 15 Carbide Anvils, Extension Holder, Fitted Case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1330
  • MITUTOYO
  • BORE GAUGE SET, +/-0.0003, +/-0.00025 IN ACCURACY
  • Item # MTT568-929
  • Mfr. Model # 568-929
  • EHC: EHC :
  • Electronic Bore Gauge, Measuring Range 0.5 - 1 inch/ 12.7- 25.4 mm, Resolution 0.00005 In/0.001 mm, TiN coated measuring contact points, functions include zero/ABS presetting, GO/NO-GO judgment, in/mm conversion, SPC data output, data hold.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list