!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAMETER BORE GAUGE, +/-009 IN ACCURACY, +/-004 IN REPEATABILITY, 005 IN DIAMETER GRADUATION

DIAMETER BORE GAUGE, +/-009 IN ACCURACY, +/-004 IN REPEATABILITY, 005 IN DIAMETER GRADUATION

WESTWARD

DIAMETER BORE GAUGE, +/-009 IN ACCURACY, +/-004 IN REPEATABILITY, 005 IN DIAMETER GRADUATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMETER BORE GAUGE, +/-009 IN ACCURACY, +/-004 IN REPEATABILITY, 005 IN DIAMETER GRADUATION

DIAMETER BORE GAUGE, +/-009 IN ACCURACY, +/-004 IN REPEATABILITY, 005 IN DIAMETER GRADUATION

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4KY21
  • Mfr. Model # 4KY21
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 1330
  • Shipping Weight 2.95 lbs

Product Details

Dial Bore Gage Set, Number of Pieces 17, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring Ranges/Probe Depth 1.4 to 6 In, Probe Depth 10 In, Graduations 0.0005 In, Dial Reading, Adjustable, Self-Centering, Chrome Plated Handle, Includes 15 Carbide Anvils, Extension Holder, Fitted Case.

Technical Specs

  • Item Dial Bore Gauge
  • Dial Graduation 0.0005 in
  • Number of Gauges 15
  • Accuracy +/-0.0009 in
  • Number of Heads 15
  • Repeatability +/-0.0004 in
  • Range 1.4 in to 6 in
  • Dimension Type Inch
  • Number of Spacers 15
  • Includes 15 Carbide Anvils, Extension Holder, Fitted Case
  • Number of Needles 15

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list